Shop All Headsets
Garmin
Headset, 300 ft Range
Mfr # DEZL100
Zoro # G607167653
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Auxiliary Cable, Storage Hook, USB Cable
- For Use With Any Bluetooth(R) Connectable Phone
- Range 300 ft
- Talk Time (Minutes) 3,000 min
- Rechargeable Battery Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Garmin dezl 100 Headset |
Includes | Auxiliary Cable, Storage Hook, USB Cable |
For Use With | Any Bluetooth(R) Connectable Phone |
Range | 300 ft |
Talk Time (Minutes) | 3,000 min |
Rechargeable Battery | Yes |
Noise Canceling | Yes |
Headset to Hand Transfer-Capable | No |
Microphone Type - Headsets | Boom Mic |
Features | Hands-Free Calling, Long-Haul Talk Power |
Connection Type | Wireless |
Talk Time | 50 hr |
Microphone Type | Boom |
Product Type | Bluetooth Headset |
Description
Garmin dezl 100 Headset, Product Type Bluetooth Headset, Talk Time 50 hr, Standby Time Not Applicable, Range 300 ft, For Use With Any Bluetooth(R) Connectable Phone, Features Hands-Free Calling, Long-Haul Talk Power, Connection Type Wireless, Headset to Hand Transfer-Capable No, Includes Auxiliary Cable, Storage Hook, USB Cable, Microphone Type Boom, Noise Canceling Yes, Rechargeable Battery Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- OTTERBOX Commuter Case For Samsung Galaxy S23 Ultra , Black (77-91106)
- ILC Replacement for Logitech Harmony 900 Universal Remote Control Battery (HARMONY 900 UNIVERSAL REMOTE CONTROL BATTERY LOGI)
- BAW PLASTICS Retractable ID Badge Holder, Chain Cord (2120-3375)
- GARMIN Headset, 300 ft Range (DEZL200)
- DELTON 20X Wireless Computer Headset Bluetooth Headset with Auto-Pair USB with Stand 30 Hours Talk Time (DBTHEAD20XBTDLHSAS1)
- VTECH Cordless Accessory Headset (IS6200)
- VTECH HEADSET, CORDLESS, SR/BK (VTEIS6200)
- SKILLEDPOWER Binaural Design Red / White Headset with 40mm Speaker at 20Hz - 20kHz, Over Head, On Ear (SK132073)
- DELTON 30X Wireless Computer Headset Bluetooth Headphones with Noise Cancelling Mic Dock Auto-Pairing USB (DBTHEAD35XBTDL)
- JABRA EVOLVE 30 II MS STEREO USB-A (5399-823-309)
- Garmin Headsets