HDMI Cable f/GPSMAP 8400/8600
Mfr # 010-12390-20
Zoro # G003046415
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-12390-20
- Zoro # G003046415
- UPC # 753759143107
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
Connect your GPSMAP 8400 or 8600 series chartplotter to an high definition external video source, up to 1080p. The water resistant and secure connection allows you to watch a full HD video feed with audio right on your chartplotter’s screen. The GPSMAP 8400/8600 supports watching videos in full or split screen from popular devices connected with this 15-foot HDMI cable to the HDCP-compliant HDMI input port. This also allows mobile device connectivity for mirroring or streaming audio and video from HDMI-connected devices, including mobile phones and tablets connected via external adapters or dongles. Audio playback on stereos typically requires NMEA audio cable. You can also output full HD from your chartplotter screen and associated audio to an additional monitor or TV through HDMI1.
If using with a computer to gain touch control access, use with a USB cable (sold separately). Connect to DVI-D devices with standard DVI-to-HDMI adapters or cables (sold separately).
1This will not allow display of HDCP-protected content on remote display
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY Universal UB12550GRP22NF- UB12550 (Group 22NF) 12V 55AH SLA Battery (ML55-121911186)
- OMNICEL ER14250 3.6V 1/2AA Lithium Standard Battery Button Top AMR Backup (ER14250/S)
- ILC Replacement for Educator Pl-711828n Battery (PL-711828N)
- MOTOROLA Battery Pack, NiMH, 7.2V, For Motorola (PMNN4063BR)
- GARMIN USB to Mini USB Data Cable (010-10723-01)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- POWER UP! 3.5mm Auxiliary Cable 3ft Braided - Asst Colors (192-05551)
- QUEST TECHNOLOGY INTERNATIONAL 6'' Dual RCA (M) To 3.5 Stereo (F) Adapter Cable (VCA-7070)
- MONOPRICE A/V Cable, RCA Coaxial M/M, CL2 rated, 10ft (6305)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- CABLE WHOLESALE S-Video Cable MiniDin4 Male Gold-plated connector 25 foot (10S2-01125G)
- Garmin Stereo & Optical Audio Cables