GT56UHD-TM Transom Mount Transducer
Mfr # 010-13073-00
Zoro # G503046557
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-13073-00
- Zoro # G503046557
- UPC # 753759269302
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
Less time finding. More time fishing. The GT56 transducer is the ultimate all-in-one sonar solution, featuring Ultra High-Definition SideVü scanning sonar with 20% greater range at 1 MHz, Ultra High-Definition ClearVü scanning sonar and amazingly clear high wide CHIRP traditional sonar. With three scanning sonar frequencies, you’ll get top performances at all depths. High wide CHIRP traditional sonar shows crisp fish arches with minimal noise for incredible clarity. Vivid scanning sonar color palettes make it easier than ever to distinguish targets and structure. This transducer includes transom and trolling motor mounts.
Features:
- Get Ultra High-Definition SideVü scanning sonar with 20% greater range at 1 MHz, Ultra High-Definition ClearVü scanning sonar and amazingly clear high wide CHIRP traditional sonar
- High wide CHIRP traditional sonar provides remarkably clear target separation and definition up to 800’ below your boat
- 455 kHz SideVü scanning sonar lets you see up to 500’ on each side of your boat
- Three scanning sonar frequencies — 455 kHz, 800 kHz and 1 MHz — and 500 watts of power deliver top performances at all depths
- Vivid scanning sonar color palettes make it easy to distinguish targets and structure
- Easy to install with transom and trolling motor mounts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KOHLER 25-098-04 STARTER (25-098-04 STARTER)
- EQUUS PRODUCTS Remote Starter Switch, 6ft. Leads (3630)
- DB ELECTRICAL Starter For Cummins 6B 3964427 428000-1850 428080-185 428080-1850 19618 (410-52420)
- BANDO Auto Serpentine Belt, 8Pk2000 (8PK2000)
- GARMIN 8-Pin Transducer to 4-Pin Sounder Adapter Cable (010-12719-00)
- GARMIN Second Station Mounting Kit f/echoMAP70dv/70s, GPSMAP 741/741xs (010-11969-00)
- GARMIN Fist Microphone Relocation Kit - VHF 210/215 (010-12506-02)
- GARMIN Garmin Protective Cover f/echoMAP™ 7Xdv, 7Xcv, & 7Xsv Series (010-12233-00)
- GARMIN NMEA 2000 T Connector (010-11078-00)
- GARMIN Suction Cup Transducer Adapter (010-10253-00)
- GARMIN B60 600W Tilted Element 20- 8-Pin (010-10982-20)
- Garmin Marine & Boat Speakers & Navigation