Shop All Marine & Boat Speakers & Navigation
Garmin
GT15M-THF 0 Degree 600W SS Thru-Hull Transducer
Mfr # 010-02868-00
Zoro # G412299082
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-02868-00
- Zoro # G412299082
- UPC # 753759319922
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
GT15M-THF 0 Degree 600W SS Thru-Hull Transducer Designed for reduced drag and optimum sonar performance on midsize fishing and cruising boats, this flush-mounted, 600-watt mid-band CHIRP transducer clearly defines fish arches, structure, and bottom depth returns on the display. Midband Chirp Traditional Sonar This 8-pin, 600-watt stainless steel thru-hull transducer features high-definition mid-band CHIRP sonar that clearly defines fish targets and structures down to 1,200’ in saltwater and 1,900’ in freshwater. Broad Frequency Range Use the perfect frequency for the waters being fished. Covering the medium frequency range, this transducer pulses from 85 165 kHz, displaying a wide coverage area, crisp fish arches, and accurate depth readings. Optimum Ping Sensitivity Offering excellent sonar sensitivity, low noise, high resolution, and good separation of targets, this robust transducer makes it easier than ever to distinguish fish and structure on a compatible chartplotter display. Thru-Hull Installation A durable stainless steel housing and stem offer straightforward thru-hull flush mounting for minimum drag and optimum beam orientation for clear sonar returns. Auto-ID Technology Enjoy simple plug-and-play operation with Garmin auto-identification technology — which enables the sonar to configure itself to the transducer being used automatically. Fits Various Hull Types Configurable for various boat hull materials, including fiberglass, composite, steel, aluminum, and wood, the transducer is available in a range of tilt versions to accommodate deadrise angles of 0 20 degrees without a fairing block. Specifications: Transducer Frequency: Medium band chirp 85-165 Khz Transducer Power: 600 W Transducer Beam Width: 24-16 degrees Transducer Maximum Depth: 1200 Ft Saltwater; 1900 Ft Freshwater Transducer Cable Length: 50 ft. Transducer Depth/Speed/Temperature: Depth, temperature Transducer Number of Pins: 8-Pin Transducer Supported Deadrise/Transom Angles: 0 degrees support hull deadrise angles from 0 degrees to 7 degrees Housing Material: Stainless steel In the Box: GT15M-THF transducer Ja
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Truck Box, Topside or Underbody, Steel, 24"W, Black (STMRD24)
- NGK V-POWER SPARK PLUG(PR-EA/BX-4) (4644)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- TYC PRODUCTS Tyc Cabin Air Filter, 800108C (800108C)
- GARMIN B175M Bronze 20° Thru-Hull Transducer - 1kW, 8-Pin (010-11939-22)
- GARMIN CCU Extension Cable 15M (010-11156-31)
- GARMIN 200/50kHz, 10/40 Deg, Plastic TM, Depth & Temp - 6-Pin (010-10272-00)
- GARMIN Garmin GPSMAP® 7x10 Protective Cover (010-12166-02)
- GARMIN Transom Mnt DownV /SideV 500W, Traditional 600W Transducer (010-01966-00)
- GARMIN tempe External Wireless Temperature Sensor (010-11092-30)
- VDO VDO SingleViu 52mm (2-1/16") Water Temp. Gauge - 250° F - 291-22 O (A2C3833350030)
- Garmin Marine & Boat Speakers & Navigation