Shop All Marine & Boat Speakers & Navigation
Garmin
GT12M Bronze Thru-Hull, 350W, 0 Degree
Mfr # 010-02867-00
Zoro # G610633473
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-02867-00
- Zoro # G610633473
- UPC # 753759319892
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
GT12M Bronze Thru-Hull - 350W - 0 Degree Designed for reduced drag and optimum sonar performance on midsize fishing and cruising boats, this flush-mounted, 350-watt mid-band CHIRP transducer clearly defines fish arches, structure, and bottom depth returns on your display. Midband Chirp Traditional Sonar This 8-pin, 350-watt bronze thru-hull transducer features high-definition mid-band CHIRP sonar that clearly defines fish targets and structures down to 800' in saltwater and 1,200' in freshwater. Broad Frequency Range Use the perfect frequency for the waters you're fishing. Covering the medium frequency range, this transducer pulses from 85-165 kHz, displaying a wide coverage area, crisp fish arches, and accurate depth readings. Optimum Ping Sensitivity Offering excellent sonar sensitivity, low noise, high resolution, and good separation of targets, this robust transducer makes it easier than ever to distinguish fish and structure on your compatible chartplotter display. Thru-Hull Installation A durable bronze housing and stem offer straightforward thru-hull flush mounting for minimum drag and optimum beam orientation for clear sonar returns. Auto-ID Technology Enjoy simple plug-and-play operation with Garmin auto-identification technology which enables the sonar to automatically configure itself to the transducer being used. Fits Various Hull Types Configurable for a wide variety of boat hull materials, including fiberglass, composite, and wood, the transducer is available in a range of tilt versions to accommodate deadrise angles of 0-20 deg without a fairing block. In the Box: GT12M-THF transducer Jam nut Washer Documentation Specifications: Transducer Frequency: Medium band CHIRP 85-165 kHz Transducer Power: 350 W Transducer Beamwidth: 24 deg -16 deg Transducer Maximum Depth: 800 ft saltwater / 1200 ft freshwater Transducer Cable Length: 50 ft Transducer Depth/Speed/Temperature: Depth, temperature Transducer Number of Pins: 8-pin Housing Material: Bronze Transducer Supported Deadrise/Transom Angles: 0 deg supports hull deadrise angles from 0 deg to 7 deg
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED Directional Warrning Light (ED3511AR-WWG)
- BALDWIN FILTERS Hydraulic Filter, 3-23/32 x 7-7/32 In (BT8347)
- LIQUI MOLY Pro-Line Engine Flush, 0.5 Liter, 2037 (2037)
- TACO MARINE Stainless Steel Table Base w/Locking Pin (F16-0006L)
- GARMIN Marine Network Adapter Cable - Small (Female) to Large (010-12531-10)
- GARMIN B175M Bronze 12° Thru-Hull Transducer - 1kW, 8-Pin (010-11939-21)
- GARMIN GPS 24xd GPS Antenna w/ Heading Sensor - NMEA 2000 (010-02316-10)
- GARMIN Garmin 8-Pin Transducer Extension Cable - 10' (010-11617-50)
- GARMIN Garmin Transducer Adapter Cable f/P72, P79, GT15 & GT30 for echoMAP (010-12445-33)
- GARMIN Transom Mnt DownV 500W ; Traditional 500W Transducer w/Temp-8-Pin (010-01960-01)
- HUMMINBIRD Ec M3 14W30 30' Transducer Extension Cable (720106-2)
- Garmin Marine & Boat Speakers & Navigation