Shop All Marine & Boat Speakers & Navigation
Garmin
GSD 24 Remote Sounder Module
Mfr # 0100095700
Zoro # G701929980
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 0100095700
- Zoro # G701929980
- UPC # 753759969721
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
With up to 2,000 Watts of transmit power and a high-dynamic range receiver, the GSD 24 brings high-definition imaging to your compatible Garmin chartplotter. The system is dual frequency (50/200 kHz) capable and offers selectable transmit power (600 W, 1 kW and 2 kW, depending on transducer) for pin-point accuracy at depths of up to 5,000 ft (1,500 m). So whether you're out sportfishing or just keeping an eye on hazardous terrain and reef structures beneath your boat, you'll see a clearer picture with enhanced separation of images and deeper bottom detection. Once connected, your sonar data will be shared on any compatible chartplotter on the network. Plus, the network's high-speed connections ensure that you get ultra-fast screen updates with minimal delay. Features: vastly improved digital sonar design for superior target definition and deep-water performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRSEPT A/C Recycle Guard, 1/4 in. O.D., Aluminum (72102)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP6-120R)
- SATCO 100W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4622)
- BALDWIN FILTERS Air Filter, 9-3/32 x 22-3/32 in. (RS5460)
- GARMIN 8-Pin Transducer to 4-Pin Sounder Adapter Cable (010-12719-00)
- GARMIN GT56UHD-TH Thru-Hull Mount Transducer (010-02732-10)
- GARMIN Garmin Transducer Adapter Cable f/P72, P79, GT15 & GT30 for echoMAP (010-12445-33)
- GARMIN GPSMAP® 79sc Handheld GPS (010-02635-02)
- GARMIN B150M Bronze 20Thru-Hull Transducer - 300W, 8-Pin (010-11927-22)
- GARMIN Extension Cable w/XID - 12-Pin - 30' (010-11617-42)
- BLUE SEA SYSTEMS Fuse JJN (Class T) 350 Amp (5120)
- Garmin Marine & Boat Speakers & Navigation