Shop All Marine & Boat Speakers & Navigation
Garmin
GPSMAP 923xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap
Mfr # 010-02366-02
Zoro # G701926743
Free Shipping & Returns
$1,620.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # 010-02366-02
- Zoro # G701926743
- UPC # 753759250546
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
With 60% more display pixels and nearly double the processing power of previous-generation GPSMAP devices, these crisp high-resolution chartplotters integrate seamlessly into your Garmin marine system.; Slimline design featuring edge-to-edge glass and a smaller unit footprint, it’s easy to retrofit in a wider range of dash configurations.; Improved sunlight readability with 60% more pixels than previous-generation; Garmin Marine Network, If you have multiple compatible Garmin devices on your boat, you can share information - such as maps, user data, radar and IP camera video - among them; NMEA 2000 & NMEA 0183, Connect to compatible autopilots, digital switching, weather, Fusion-Link audio system, media, VHF, AIS and more from one screen; ActiveCaptain APP, Built-in Wi-Fi connectivity pairs with the free all-in-one mobile app for access to the OneChart feature, smart notifications, software updates, Garmin Helm digital switching, Garmin Quickdraw Community data and more; Intergrated ANT Technology, Connect with some of your favorite devices, such as quatix marine watches, gWind Wireless 2 transducers, GNX Wind marine instruments and wireless remote controls; J1939 Connectivity, connect your chartplotter to different kinds of engines, including select Yamaha engines; OneHelm Feature, this exclusive feature brings together all the operations and capabilities of select third-party devices, such as EmpirBus digital switching, on one screen; Panoptix Sonar Support, Pair with Panoptix PS51 (transducer sold separately) with FrontVü scanning sonar to help you see and avoid submerged obstacles in real time as you approach within a 300’ rangexsv Models Feature: built-in Ultra High-Definition SideVü and ClearVü scanning sonars with vivid, high-contrast color palettes to help distinguish fish from structure. GPSMAP 723xsv also supports 1 kW CHIRP traditional sonar capabilities (transducer sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Star brite 087308 Clear Plastic Restorer Step Two - Polish, 8 oz (087308)
- GROTE Plug ISO w/Spring, Die-Cast, 7-Pole (82-1044)
- DISCO Blk Rubber Well Nuts 1/4-20 Screw Size 41/64" Stem PK10 (11386PK)
- ARP STRETCH GAUGE (100-9942)
- GARMIN GMI and Trade GNX and Trade Wired Sail Pack 52 (010-01248-90)
- GARMIN GPS 24xd GPS Antenna w/ Heading Sensor - NMEA 2000 (010-02316-10)
- GARMIN Garmin GT20-TM Transom Mount DownVü 500W (CHIRP 455/800kHz) Tradi (010-01960-00)
- GARMIN NMEA 2000 In-Line Terminator (010-11096-00)
- GARMIN NMEA 2000 Backbone/Drop Cable (4M) (010-11076-04)
- GARMIN Field Installable Connectors (010-12117-01)
- BLUE SEA SYSTEMS Blue Sea Systems 8023 Traditional Metal DC Circuit Breaker Panel - 8 Positions (8023)
- Garmin Marine & Boat Speakers & Navigation