Garmin

GPSMAP 723xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap


product price: $1,296.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

With 60% more display pixels and nearly double the processing power of previous-generation GPSMAP devices, these crisp high-resolution chartplotters integrate seamlessly into your Garmin marine system.; Slimline design featuring edge-to-edge glass and a smaller unit footprint, it’s easy to retrofit in a wider range of dash configurations.; Improved sunlight readability with 60% more pixels than previous-generation; Garmin Marine Network, If you have multiple compatible Garmin devices on your boat, you can share information - such as maps, user data, radar and IP camera video - among them; NMEA 2000 & NMEA 0183, Connect to compatible autopilots, digital switching, weather, Fusion-Link audio system, media, VHF, AIS and more from one screen; ActiveCaptain APP, Built-in Wi-Fi connectivity pairs with the free all-in-one mobile app for access to the OneChart feature, smart notifications, software updates, Garmin Helm digital switching, Garmin Quickdraw Community data and more; Intergrated ANT Technology, Connect with some of your favorite devices, such as quatix marine watches, gWind Wireless 2 transducers, GNX Wind marine instruments and wireless remote controls; J1939 Connectivity, connect your chartplotter to different kinds of engines, including select Yamaha engines; OneHelm Feature, this exclusive feature brings together all the operations and capabilities of select third-party devices, such as EmpirBus digital switching, on one screen; Panoptix Sonar Support, Pair with Panoptix PS51 (transducer sold separately) with FrontVü scanning sonar to help you see and avoid submerged obstacles in real time as you approach within a 300’ rangexsv Models Feature: built-in Ultra High-Definition SideVü and ClearVü scanning sonars with vivid, high-contrast color palettes to help distinguish fish from structure. GPSMAP 723xsv also supports 1 kW CHIRP traditional sonar capabilities (transducer sold separately)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.