Shop All Marine & Boat Speakers & Navigation
Garmin
GPSMAP 1223xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap
Mfr # 010-02367-02
Zoro # G901930045
product price: $3,241.99
/ea
Free Shipping & Returns
$3,241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-02367-02
- Zoro # G901930045
- UPC # 753759250638
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
With 60% more display pixels and nearly double the processing power of previous-generation GPSMAP devices, these crisp high-resolution chartplotters integrate seamlessly into your Garmin marine system.; Slimline design featuring edge-to-edge glass and a smaller unit footprint, it’s easy to retrofit in a wider range of dash configurations.; Improved sunlight readability with 60% more pixels than previous-generation; Garmin Marine Network, If you have multiple compatible Garmin devices on your boat, you can share information - such as maps, user data, radar and IP camera video - among them; NMEA 2000 & NMEA 0183, Connect to compatible autopilots, digital switching, weather, Fusion-Link audio system, media, VHF, AIS and more from one screen; ActiveCaptain APP, Built-in Wi-Fi connectivity pairs with the free all-in-one mobile app for access to the OneChart feature, smart notifications, software updates, Garmin Helm digital switching, Garmin Quickdraw Community data and more; Intergrated ANT Technology, Connect with some of your favorite devices, such as quatix marine watches, gWind Wireless 2 transducers, GNX Wind marine instruments and wireless remote controls; J1939 Connectivity, connect your chartplotter to different kinds of engines, including select Yamaha engines; OneHelm Feature, this exclusive feature brings together all the operations and capabilities of select third-party devices, such as EmpirBus digital switching, on one screen; Panoptix Sonar Support, Pair with Panoptix PS51 (transducer sold separately) with FrontVü scanning sonar to help you see and avoid submerged obstacles in real time as you approach within a 300’ rangexsv Models Feature: built-in Ultra High-Definition SideVü and ClearVü scanning sonars with vivid, high-contrast color palettes to help distinguish fish from structure. GPSMAP 723xsv also supports 1 kW CHIRP traditional sonar capabilities (transducer sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy-Duty Aluminum Door Hold Back - 4 Inch Hook and Keeper (DH304)
- MAG 1 Diesel Engine Oil, 1 Qt., 15W-40 (MAG61658)
- ILC Replacement For CATERPILLAR VC30D VC60D YEAR 1993 ALTERNATOR (WY-10J8-8)
- ANCRA CARGO 2" X 20' Vehicle Recovery Strap W/Sewn Loops (800-220)
- GARMIN GPSMAP 923xsv GPS/Chartplotter, w/SideVü, ClearVü and Traditional CHIRP Sonar & Worldwide Basemap (010-02366-02)
- GARMIN P19 Nylon 12° Tilt Transducer - 8-Pin (010-10218-21)
- GARMIN Navionics Vision Plus and Trade NVUS006R U.S. South (010-C1290-00)
- GARMIN Navionics Plus NSUS001L US and amp Coastal Canada (010-C1287-20)
- GARMIN Plastic, TM or Trolling Motor Transducer (010-12403-00)
- GARMIN CCU Extension Cable 15M (010-11156-31)
- PANELTRONICS Standard Dc 20 Position Breaker Panel & Meter (9973210B)
- Garmin Marine & Boat Speakers & Navigation