Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS Truck Navigator Tablet, 7 (Discontinued)
Mfr # DEZLOTR700
Zoro # G9264765
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Includes 1 in Ball Adapter With Amps Plate, Documentation, Screw Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount
- Power Source Battery
- Display Type LCD
- Features ELD Compliance, Extra-Large Display, Hands-Free Calling, IPS Color TFT, Voice Assistant, Wireless Updates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # DEZLOTR700
- Zoro # G9264765
- UPC # 753759256371
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Overall Depth | 3/4 in |
Display Size | 7 in |
Overall Width | 6 31/32 in |
Overall Height | 4 11/64 in |
Display Height | 3 1/2 in |
Display Width | 6 in |
Details
Item | GPS Navigation Unit |
Color | Black |
Includes | 1 in Ball Adapter With Amps Plate, Documentation, Screw Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup With Powered Magnetic Mount |
Power Source | Battery |
Display Type | LCD |
Features | ELD Compliance, Extra-Large Display, Hands-Free Calling, IPS Color TFT, Voice Assistant, Wireless Updates |
Information Displayed | Break Planning, Custom Truck Routing, Driver Alerts, Load-To-Dock Guidance, Navigation, Popular Truck Routes, Text Messages and Other Notifications, Traffic, Weather and Fuel Prices, Truck Stops and Rest Stops |
Description
GPS Navigation Unit, Mounting Type Suction Cup, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type LCD, Overall Height 4 11/64 in, Overall Width 6 31/32 in, Display Size 7 in, Overall Depth 3/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.