Shop All Navigation & GPS Systems
Garmin
GPS Tracker, 2.7" H x 1.7" D
Mfr # ELOGELD
Zoro # G6561182
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Real Time
- Color Black
- Height (In.) 2.7 in
- Information Displayed Driving Time, Hours of Service, Miles Driven
- Includes Wiring Adapter 6-Way Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # ELOGELD
- Zoro # G6561182
- UPC # 753759187354
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Height (In.) | 2.7 in |
Depth (In.) | 1.7 in |
Overall Height | 2 45/64 in |
Overall Width | 1 45/64 in |
Overall Depth | 1 45/64 in |
Details
Item | GPS Tracker |
Type | Real Time |
Color | Black |
Information Displayed | Driving Time, Hours of Service, Miles Driven |
Includes | Wiring Adapter 6-Way Pin |
Power Source | OBD-II Port |
Mounting Type | Handheld |
Subscription Fee | No |
Features | Bluetooth(R), Free Garmin(R) eLog(R) Application, Smartphone Compatible, Support for 6 and 9-Way Pin Wiring Adapters |
Description
GPS Tracker, Mounting Type Handheld, Black, Power Source OBD-II Port, Overall Height 2 45/64 in, Overall Width 1 45/64 in, Overall Depth 1 45/64 in, Subscription Fee No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Buick Envision (13479)
- DRAW-TITE CLASS III/IV 5/8IN STAINLESS STEEL DOGBONE RECEIVER LOCK (580402)
- BANDO Rib Ace, 300J16 (300J16)
- ROADPRO Adjustable Universal CB Radio Mounting (RP-235)
- GARMIN TOPO US 24K Southeast SD Card (010-C1133-00)
- GARMIN GPSMAP® 86i Handheld GPS w/inReach® & Worldwide Bas (010-02236-00)
- GARMIN dezlCam OTR710 (DEZLCAM710)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- GARMIN GPS Navigation System (DRIVESMART65)
- Garmin Navigation & GPS Systems