Shop All Navigation & GPS Systems
Garmin
GPS Navigation Unit, Magnetic Mount, Black
Mfr # DEZLOTR1010
Zoro # G008391190
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 53/64 in
- Display Width 8 1/2 in
- Display Size 10 3/32 in
- Display Height 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # DEZLOTR1010
- Zoro # G008391190
- UPC # 753759293765
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Overall Depth | 53/64 in |
Display Width | 8 1/2 in |
Display Size | 10 3/32 in |
Display Height | 5 1/4 in |
Overall Width | 9 21/32 in |
Overall Height | 6 1/16 in |
Details
Item | GPS Navigation Unit |
Color | Black |
GPS Type | Truck Routing |
Display Type | TFT |
Power Source | Battery |
Includes | 1 in Ball Adapter with Amps Plate, Documentation, Screw-Down Mount, USB Cable, Vehicle Power Cable, Vehicle Suction Cup with Powered Magnetic Mount |
Features | Arrival Planning, Strategic Suggestions for Fueling and Breaks, Custom Routing Based on the Size and Weight of your Rig |
Information Displayed | Route Planner, Satellite Imagery, Smart Notification, Truck Routing, Weather |
Description
GPS Navigation Unit, Mounting Type Magnetic Mount, Display Height 5 1/4 in, Display Width 8 1/2 in, Black, Power Source Battery, Display Type TFT, Overall Height 6 1/16 in, Overall Width 9 21/32 in, Display Size 10 3/32 in, GPS Type Truck Routing, Overall Depth 53/64 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- WEATHERTECH Front Floor Liner, Black, Model 440661 (440661)
- GROCO 1" NPT x 1" ID Bronze 90 deg Pipe to Hose Fitting Standard Flow Elbow (PTHC-1000)
- DEMCO STAY-IN-PLAY DUO BRAKE SYSTEM (9599006)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- GARMIN Handlebar Mount f/Edge 205, 305, 605 & 705 (010-10725-00)
- GARMIN Garmin Belt Clip f/Dakota® Series (010-11022-10)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- GARMIN Instinct 2 DEZL Edition (DEZLINSTINCT2)
- GARMIN Vehicle Power Cable f/Rino® 610, 650 & 655t (010-11598-00)
- METRA ELECTRONICS FORD INTERFACE W/SWC 07-UP (AXDIS-FD1)
- Garmin Navigation & GPS Systems