Shop All Navigation & GPS Systems
Garmin
GPS Navigation Unit, Cup Holder, Black
Mfr # DEZLOTR710
Zoro # G408391196
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Display Type TFT
- Display Height 3 1/2 in
- Information Displayed Route Planner, Satellite Imagery, Smart Notification, Truck Routing, Weather
- GPS Type Truck Routing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # DEZLOTR710
- Zoro # G408391196
- UPC # 753759293703
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Height | 3 1/2 in |
Display Size | 6 61/64 in |
Overall Depth | 3/4 in |
Overall Width | 6 31/32 in |
Overall Height | 4 11/64 in |
Display Width | 6 in |
Details
Item | GPS Navigation Unit |
Color | Black |
Display Type | TFT |
Information Displayed | Route Planner, Satellite Imagery, Smart Notification, Truck Routing, Weather |
GPS Type | Truck Routing |
Includes | USB Cable, USB-C Vehicle Power Cable with 12 Volt Adapter, Vehicle Suction Cup Mount |
Features | Arrival Planning, Strategic Suggestions for Fueling and Breaks, Custom Routing Based on the Size and Weight of your Rig |
Power Source | Battery |
Subscription Fee | No |
Description
GPS Navigation Unit, Mounting Type Cup Holder, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type TFT, Overall Height 4 11/64 in, Overall Width 6 31/32 in, Display Size 6 61/64 in, GPS Type Truck Routing, Overall Depth 3/4 in, Subscription Fee No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Industrial Filter, W04Ax321 (W04AX321)
- MAKITA Max CXT Inflator Kit, 12V (MP100DZ + BL1021B)
- AGS Multi-Purpose Lith-Ease Black Lithium Grease, Cartridge, 14 oz (WLMP-14)
- DELPHI Oxygen Sensor - Upstream, ES10966 (ES10966)
- GARMIN Vehicle Power Cable f/Rino® 610, 650 & 655t (010-11598-00)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- GARMIN Handlebar Mount f/Edge 205, 305, 605 & 705 (010-10725-00)
- GARMIN GPS Navigation System (DRIVESMART65)
- GARMIN Garmin Vehicle Power Cable f/eTrex® 10, dēzl™ 560, n (010-11838-00)
- GARMIN GPSMAP® 86i Handheld GPS w/inReach® & Worldwide Bas (010-02236-00)
- PYLE Marine Bt Receiver Stereo MP3/Usb/Sd, PLRMR23BTW (PLRMR23BTW)
- Garmin Navigation & GPS Systems