Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS Navigation System, Real Time, Black (Discontinued)
Mfr # DEZL785LMT
Zoro # G8624565
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Real Time
- Color Black
- Display Type LCD
- Display Size (In.) 7.0 in
- Display Depth (In.) 2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # DEZL785LMT
- Zoro # G8624565
- UPC # 753759207809
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Size (In.) | 7.0 in |
Display Depth (In.) | 2.0 |
Display Height (In.) | 3.5 |
Width (In.) | 8.6 in |
Height (In.) | 6.1 in |
Display Width (In.) | 6 |
Depth (In.) | 2.0 in |
Display Height | 3 1/2 in |
Display Depth | 2 in |
Overall Depth | 15/16 in |
Display Size | 7 in |
Overall Width | 7 27/32 in |
Display Width | 6 in |
Overall Height | 4 51/64 in |
Details
Item | GPS Navigation Unit |
Type | Real Time |
Color | Black |
Display Type | LCD |
Power Source | Battery |
Subscription Fee | Yes |
Information Displayed | Live Parking Available, Traffic, Weather |
Features | Bluetooth(R) Calling, Hands-Free Calling, Map Updates Included, Preloaded Street Maps For North America With Coverage Of The U.S, Mexico, Canada, Puerto Rico, U.S. Virgin Islands, Cayman Islands And Bahamas, Smart Notifications Via App, Tripadvisor(R), Wi-Fi(R) Map And Software Updates |
Includes | Microsd(TM) Card For Video Recording, USB Cable, Vehicle Power Cable, Vehicle Suction Cup Mount With Powered Magnetic Mount |
Description
GPS Navigation Unit, Mounting Type Suction Cup, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type LCD, Overall Height 4 51/64 in, Overall Width 7 27/32 in, Display Depth 2 in, Display Size 7 in, Overall Depth 15/16 in, Subscription Fee Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.