Shop All Navigation & GPS Systems
Garmin
GPS Navigation System
Mfr # DRIVESMART65
Zoro # G4337515
original price:
$561.76
18% off
new price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Display Width (In.) 6.0 in
- Features Bluetooth(R) Calling and Voice Command, Foursquare(R) Information, Lifetime USA and Canada Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), WSVGA Color TFT
- Power Source Battery
- Information Displayed Driver Alerts, Weather, Traffic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # DRIVESMART65
- Zoro # G4337515
- UPC # 753759211950
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Width (In.) | 6.0 in |
Display Height (In.) | 3.5 in |
Display Size | 6 61/64 in |
Overall Depth | 45/64 in |
Display Height | 3 1/2 in |
Overall Height | 3 57/64 in |
Overall Width | 6 51/64 in |
Display Width | 6 in |
Details
Item | GPS Navigation System |
Color | Black |
Features | Bluetooth(R) Calling and Voice Command, Foursquare(R) Information, Lifetime USA and Canada Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), WSVGA Color TFT |
Power Source | Battery |
Information Displayed | Driver Alerts, Weather, Traffic |
Includes | Traffic Receiver/Vehicle Power Cable, USB Cable, Vehicle Suction Cup Mount |
Display Type | LCD |
Description
GPS Navigation System, Mounting Type Suction Cup, Display Height 3 1/2 in, Display Width 6 in, Black, Power Source Battery, Display Type LCD, Overall Height 3 57/64 in, Overall Width 6 51/64 in, Display Size 6 61/64 in, Overall Depth 45/64 in
Restrictions
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLASTER Air Tool Cleaner/Conditioner, Aerosol Can, 11 oz, Mineral, -25° F (16-ATC)
- BALDWIN FILTERS Fuel Filter, 1-3/4 x 1-3/8 x 1-3/4 In (PF7873)
- DAYCO 74-10 NUMEROUS APPLICATIONS (80400)
- DELPHI Camshaft Position Sensor, Ss11368 (SS11368)
- GARMIN Vehicle Power Cable f/Rino® 610, 650 & 655t (010-11598-00)
- GARMIN Handlebar Mount f/Montana Series (010-11654-07)
- GARMIN Garmin 010-12842-00 Bail Mount with Quick Release - Ultra HD 12" (010-12842-00)
- GARMIN Suction Cup w/Magnetic Mount f/dezl™780 LMT-S & dezlC (010-12771-00)
- GARMIN TOPO US 24K North SD Card (010-C1130-00)
- GARMIN dezlCam OTR710 (DEZLCAM710)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- Garmin Navigation & GPS Systems