Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS Navigation System, 6.3" H x 2.4" W (Discontinued)
Mfr # GPSMAP64S
Zoro # G5500201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Handheld
- Color Black
- Display Type Color TFT Transflective
- Display Depth (In.) 0.1 in
- Subscription Fee None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # GPSMAP64S
- Zoro # G5500201
- UPC # 753759207809
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Depth (In.) | 0.1 in |
Display Width (In.) | 1.4 in |
Depth (In.) | 1.4 in |
Height (In.) | 6.3 in |
Width (In.) | 2.4 in |
Display Height (In.) | 2.5 in |
Details
Item | GPS Navigation System |
Type | Handheld |
Color | Black |
Display Type | Color TFT Transflective |
Subscription Fee | None |
Features | Lifetime USA and Canada Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), Foursquare(R) Information, Bluetooth(R) Calling and Voice Command |
Mounting Type | Handheld |
Power Source | Battery |
Includes | Carabiner, USB Cable |
Information Displayed | Maps, Routing, Driver Alerts Tailored for Truckers |
Description
GPS Navigation System, Mounting Type Handheld, Black, Power Source Battery, Display Type Color TFT Transflective, Subscription Fee None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.