Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS Navigation System, 6.0" H x 2.6" W (Discontinued)
Mfr # GPSMAP78S
Zoro # G5523627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Handheld
- Color Black
- Information Displayed Altitude, Worldwide Satellite Imaging
- Subscription Fee No
- Display Width (In.) 1.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # GPSMAP78S
- Zoro # G5523627
- UPC # 753759207779
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Display Width (In.) | 1.4 in |
Height (In.) | 6.0 in |
Depth (In.) | 1.2 in |
Display Height (In.) | 2.1 in |
Width (In.) | 2.6 in |
Display Depth (In.) | 0.1 in |
Display Height | 2 5/32 in |
Overall Depth | 1 13/64 in |
Display Width | 1 7/16 in |
Overall Height | 6 in |
Display Size | 2 39/64 in |
Overall Width | 2 19/32 in |
Display Depth | 7/64 in |
Details
Item | GPS Navigation Unit |
Type | Handheld |
Color | Black |
Information Displayed | Altitude, Worldwide Satellite Imaging |
Subscription Fee | No |
Display Type | LCD |
Mounting Type | Handheld |
Features | Built-In Worldwide Basemap, Share Wirelessly |
Includes | GPSmap 78S, USB Cable, Wrist Strap |
Power Source | Battery |
GPS Type | Outdoor Recreation |
Description
GPS Navigation Unit, Mounting Type Handheld, Display Height 2 5/32 in, Display Width 1 7/16 in, Black, Power Source Battery, Display Type LCD, Overall Height 6 in, Overall Width 2 19/32 in, Display Depth 7/64 in, Display Size 2 39/64 in, GPS Type Outdoor Recreation, Overall Depth 1 13/64 in, Subscription Fee No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.