Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS Navigation System, 3.3" H x 5.5" W (Discontinued)
Mfr # 16780B
Zoro # G5499617
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Real Time
- Color Black
- Display Type LCD
- Features Foursquare(R) Information, Lifetime USA and Canada Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), WQVGA Color TFT
- Mounting Type Suction Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # 16780B
- Zoro # G5499617
- UPC # 753759169473
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Width (In.) | 5.5 in |
Depth (In.) | 0.8 in |
Display Height (In.) | 2.5 in |
Display Width (In.) | 4.4 in |
Display Depth (In.) | 0.1 in |
Height (In.) | 3.3 in |
Display Width | 4 13/32 in |
Display Height | 2 1/2 in |
Overall Width | 5 1/2 in |
Overall Height | 3 19/64 in |
Display Size | 5 in |
Display Depth | 7/64 in |
Overall Depth | 51/64 in |
Details
Item | GPS Navigation Unit |
Type | Real Time |
Color | Black |
Display Type | LCD |
Features | Foursquare(R) Information, Lifetime USA and Canada Maps, Spoken Turn-By-Turn Directions, TripAdvisor(R), WQVGA Color TFT |
Mounting Type | Suction Cup |
Information Displayed | Driver Alerts, Routing |
Includes | USB Cable, Vehicle Power Cable, Vehicle Suction Cup Mount |
Power Source | Battery |
Subscription Fee | No |
Green Environmental Attribute | Product is Rechargeable |
Description
GPS Navigation Unit, Mounting Type Suction Cup, Display Height 2 1/2 in, Display Width 4 13/32 in, Black, Power Source Battery, Display Type LCD, Overall Height 3 19/64 in, Overall Width 5 1/2 in, Display Depth 7/64 in, Display Size 5 in, Overall Depth 51/64 in, Subscription Fee No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.