Shop All Navigation & GPS Systems
This Product is Discontinued
Garmin
GPS, Hands-Free, Black and White LCD (Discontinued)
Mfr # FORETREX401
Zoro # G6518452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hands-Free
- Color Black
- Depth (In.) 0.9 in
- Width (In.) 2.9 in
- Display Type LCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # FORETREX401
- Zoro # G6518452
- UPC # 00753759096922
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Depth (In.) | 0.9 in |
Width (In.) | 2.9 in |
Display Depth (In.) | 0.9 in |
Height (In.) | 1.7 in |
Display Width (In.) | 2 in |
Display Height (In.) | 0.9 in |
Display Size | 1 19/32 in |
Display Width | 2 in |
Overall Height | 1 45/64 in |
Overall Width | 2 29/32 in |
Overall Depth | 57/64 in |
Display Depth | 57/64 in |
Display Height | 57/64 in |
Details
Item | GPS Navigation Unit |
Type | Hands-Free |
Color | Black |
Display Type | LCD |
Features | 3 AXIS, 48 Hour Battery Life, Barometric Altimeter, Hunt/Fish Calendar,Sun and Moon Information, Receive E-mails and Texts, TracBack feature, Track log, Trip Computer: Trip Distance, Trip Timer, USB Interface,Electronic Compass, Waterproof Standard: IEC 60529 IPX7 |
Mounting Type | Wrist |
Power Source | Battery |
Includes | CD ROM, Manual, USB Cable, Warranty, Wrist Expansion Strap |
Information Displayed | Altitude, Navigator |
Description
GPS Navigation Unit, Mounting Type Wrist, Display Height 57/64 in, Display Width 2 in, Black, Power Source Battery, Display Type LCD, Overall Height 1 45/64 in, Overall Width 2 29/32 in, Display Depth 57/64 in, Display Size 1 19/32 in, Overall Depth 57/64 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.