GPS 24xd GPS Antenna w/ Heading Sensor - NMEA 2000
Mfr # 010-02316-10
Zoro # G403046350
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-02316-10
- Zoro # G403046350
- UPC # 753759248215
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Description
EXPLORE COASTAL WATERS
The GPS 24xd position receiver and antenna gives you precise location with multi-band GNSS and heading accuracy even at slow speeds.
- Navigate in more locations with expanded GNSS support.
- Get high-sensitivity tracking with fast GPS update rate.
- Accurately pinpoint your heading — regardless of speed.
- It's water-resistant (IPX7) to withstand the elements.
- Install it easily with multiple mounting options.
- The antenna is compatible with NMEA 2000® devices.
Multi-Band GNSS
Multi-band GNSS provides location accuracy to within 1 meter to compatible marine multifunction displays, instrument displays and autopilots.
Magnetic Heading
The magnetic heading sensor provides accuracy to within 3 degrees, stabilizing charts, radar overlay and MARPA even at slow speeds.
High-Sensitivity GPS
Fast 10 Hz position update rates provide high-sensitivity position, velocity and time data.
Expanded GNSS Support
GPS 24xd provides access to four key global navigation satellite systems (GPS, Galileo1, GLONASS and BeiDou1) to more accurately track in challenging conditions than GPS alone.
Multi-SBAS Compatible
Multi-SBAS compatibility corrects signal measurement errors and provides information about the accuracy, integrity, continuity and availability of its signals.
Mounting Options
Installation is easy with under-deck, pole and surface-mount options.
In The Box:
- GPS 24xd NMEA 2000®
- Pole mount
- Surface mount
- Under deck mount
- NMEA 2000 backbone/drop cable (6 meters)
- NMEA 2000 T-connector
- Documentation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- TIMKEN Timken Seal, 450185 (450185)
- VELVAC Fitting Assembly, Spring, 3/8"x 1/4" (500027)
- DORMAN 03099 Exhaust Stud Kit - 7/16-14 x 2-1/4 In. (03099)
- GARMIN 8-Pin Female to Wire Block Adapter (010-11613-00)
- GARMIN 12" Protective Cover - Magnetic (010-12799-11)
- GARMIN Intelliducer NMEA 2000 - Thru-Hull - 13-24Deadrise (010-00701-01)
- GARMIN 200/50kHz, 10/40 Deg, Plastic TM, Depth & Temp - 6-Pin (010-10272-00)
- GARMIN Bare Wire Transducer to 12-Pin Sounder Wire Block Adapter (010-11613-10)
- GARMIN Protective Cover f/ECHOMAP Plus/UHD 7" Units (010-13126-00)
- VDO MARINE 2-1/16" (52mm) ViewLine Voltmeter - 8-16V - Black Dial -Bezel (A2C59512545)
- Garmin Marine & Boat Speakers & Navigation