Garmin

GNX™ Wired Sail Pack 43


product price: $1,149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Update Your Sailboat’s Electronics with 43 mm Transducers

  • Includes GNXTM Wind and GNX 20 marine instruments, gWindTM Wired transducer plus GDTTM 43 and GSTTM 43 transducers with 43 mm fittings and adapters for NMEA 2000® network sharing
  • GNX Wind and GNX 20 instruments have highly visible glass-bonded monochrome LCD displays
  • gWind transducer features twin-fin technology for True Wind Angle (TWA); 3-bladed propeller provides accurate wind speed in lighter air
  • Accurate water depth, water speed, water temperature data and more
  • Easy plug-and-play installation with NMEA 2000 network

Update your sailboat’s electronics with the GNX Wired Sail Pack 43, which contains everything you need, including 43 mm transducer fittings for depth, temperature and water speed.

GNX Wind Instrument

GNX Wind gives you the wind data necessary to make confident decisions. Featuring high-visibility, glass-bonded backlit monochrome LCD display with customizable backlight colors, GNX Wind interfaces through the NMEA 2000 network to show 2 data fields and a digital wind rose simultaneously to display true and apparent wind data, steering guidance, boat speed and more. Low power consumption of 350 mW daylight (no backlight) and 400 mW nighttime (mid-level backlight) is perfect for sailboats. Customizable user settings allow you to configure the screen layout to your preferred setting. Display configurations include more than 15 important marine parameters for wind, speed and navigation. Using ANT® technology, GNX Wind connects with the gWind Wired transducer and to a compatible quatix® GPS marine smartwatch or a Garmin NautixTM in-view display to stream wind data directly.

gWind Transducer

gWind transducer offers an easy-to-install solution. Accurate wind signals are sent wirelessly via an ANT connection directly to a GNX Wind instrument or to a compatible GPSMAP® chartplotter. The transducer features renowned Nexus twin-fin technology with a 3-bladed propeller, providing accurate wind speed and stable wind angle in lighter wind conditions.

GNX 20 Marine Instrument

The easy-to-read GNX 20 display with black digits on a white or color background clearly shows water depth, boat speed through the water, water temperature an

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.