Garmin

GNA 10 Jog Level Adapter


product price: $269.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Use the Garmin GNA 10 to connect a jog lever to our Reactor 40 autopilots1 on displacement hull boats. A jog lever is a rugged and simple steering control for workboats or trawlers. Adjust heading hold with the jog lever by pressing it right or left, or put the autopilot into the new Power Steering mode to move the rudder without autopilot guidance. The GNA 10 can also optionally connect to a button and LED light to allow switching between heading hold and standby2. Garmin does not supply the jog lever, button, or LED light.Specifications:Cable length: 2.8 metersWater rating: IPX7NMEA output: NMEA 2000NMEA 2000andreg LEN (Load Equivalency Number): 5 (250mA @ 9VDC)Operating temperature: -20C to 75CSupply voltage: Powered by NMEA 2000 bus, 9-32VSupported Jog Levers:Kobelt 7170Jastram JO100/JO300Simrad S35 (has built-in button and LED status which is supported)The GNA 10 does not support two-speed jog levers with two sets of switchesSupported Button Types:DPST OFF-MOM (no diode needed for installation) orSPST (requires diode for installation)Max current of 5mA and a max voltage of 12VSupported LED Types:LED lights with a current draw of 20mA or less1 The GNA 10 requires both a compatible Garmin autopilot and Garmin display2 The GNA 10 can also be used to interface a Reactor 40 autopilot with Jastram digital steering controlsThe GNA 10 with jog lever is designed only for use on displacement hull powerboats. It is not compatible with planning hull boats or sailboats.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.