Garmin

GMI and Trade GNX and Trade Wired Sail Pack 52


product price: $1,452.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

GMIandtrade 20, GNXandtrade 20, gWindandtrade Wired and DST810 transducersThe Information You Need to Make Confident DecisionsIncludes GMIandtrade 20 and GNXandtrade 20 marine instruments and gWindandtrade and Airmar DST810 transducerGMI 20 instrument has a highly visible bright 4andrdquo color glass-bonded lens display with anti-glare finishGNX 20 instrument has highly visible monochrome LCD displaysgWind transducer features 3-bladed propeller and twin-fin designDST810 thru-hull smart transducer provides water depth, water speed and water temperature data andndash plus attitude sensing for heel/trim and pitch/roll inputsWireless connectivity to devices with BLUETOOTHandreg technology enables DST810 calibration directly through Airmars Cast appKnow the Wind and WaterWith a GMI/GNX Wired Sail Pack 52, youandrsquo ll have all the equipment you need to know whats going on with the wind and water.GMI 20 Marine InstrumentThe GMI 20 digital marine instrument display is perfectly designed for both power and sail. Designed to clearly show depth, speed, wind and 100-plus marine and vessel parameters, its large, bright 4andrdquo color display with extra-large digits is easy to read at a distance and 170-degree viewing angle.A glass-bonded finish lens on GMI 20 prevents fogging and increases contrast. Daylight readability is enhanced with a high-contrast color scheme. For enhanced night visibility, you have a choice of red/black, green/black or the normal night mode color scheme along with a dimmer control. Screens can be set to auto-scroll cycling between pages automatically without you having to do a thing. This is especially advantageous for sailors as it allows you to install the unit(s) in a greater variety of locations on the vessel. Default profiles can be customized for powerboat, sailboat, fishing, engine/fuel plus several other user-specified profiles. Power is supplied by the NMEA 2000andreg network.GNX 20 Marine InstrumentThe easy-to-read GNX 20 marine instrument display has black digits on a white or color background. It clearly shows water depth, boat speed through the water, water temperature and 50-plus marine and boat parameters. Its glass-bonded display with anti-glare lens coating pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.