Shop All Marine & Boat Speakers & Navigation
Garmin
GFL 10 Fluid Level NMEA 2000 Analog Adapter
Mfr # 010-11326-00
Zoro # G4498499
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Data Transfer Cable
- Conductor Material Copper
- Cable Length 16 ft
- Device Supported GPS Receiver
- Compatibility Garmin GPS Receiver: GPSMAP 4008; GPSMAP 4010; GPSMAP 4012; GPSMAP 4208; GPSMAP 421; GPSMAP 4210; GPSMAP 4212; GPSMAP 421s; GPSMAP 441; GPSMAP 441s; GPSMAP 5008; GPSMAP 5012; GPSMAP 5015; GPSMAP 5208; GPSMAP 521; GPSMAP 5212; GPSMAP 5215; GPSMAP 521s; GPSMAP 526; GPSMAP 526s; GPSMAP 531; GPSMAP 531s; GPSMAP 536; GPSMAP 536s; GPSMAP 541; GPSMAP 541s; GPSMAP 546; GPSMAP 546s; GPSMAP 6008; GPSMAP 6012; GPSMAP 6208; GPSMAP 6212; GPSMAP 7012; GPSMAP 7015; GPSMAP 720; GPSMAP 720s; GPSMAP 7212; GPSMAP 7215; GPSMAP 740; GPSMAP 740s
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # 010-11326-00
- Zoro # G4498499
- UPC # 753759098483
- Country of Origin Taiwan, Province of China
- Category Marine & Boat Speakers & Navigation
Dimensions
Cable Length | 16 ft |
Details
Type | Data Transfer Cable |
Conductor Material | Copper |
Device Supported | GPS Receiver |
Compatibility | Garmin GPS Receiver: GPSMAP 4008; GPSMAP 4010; GPSMAP 4012; GPSMAP 4208; GPSMAP 421; GPSMAP 4210; GPSMAP 4212; GPSMAP 421s; GPSMAP 441; GPSMAP 441s; GPSMAP 5008; GPSMAP 5012; GPSMAP 5015; GPSMAP 5208; GPSMAP 521; GPSMAP 5212; GPSMAP 5215; GPSMAP 521s; GPSMAP 526; GPSMAP 526s; GPSMAP 531; GPSMAP 531s; GPSMAP 536; GPSMAP 536s; GPSMAP 541; GPSMAP 541s; GPSMAP 546; GPSMAP 546s; GPSMAP 6008; GPSMAP 6012; GPSMAP 6208; GPSMAP 6212; GPSMAP 7012; GPSMAP 7015; GPSMAP 720; GPSMAP 720s; GPSMAP 7212; GPSMAP 7215; GPSMAP 740; GPSMAP 740s |
Series | GFL |
Description
Garmin GFL 10 Fluid Level NMEA 2000 Analog Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Pressure Protection Valve, 1/2" Inlet (032219)
- DAYCO Connector Plstc Connector, 80611 (80611)
- GROTE WorkLight, 700 lm, Rectangular, LED, 3-5/8"H (63751-5)
- CURT 8 Receiver Tube Extender 2 Hollow Shank 3500 lbs (45781)
- GARMIN Power Cable - 8-Pin f/echoMAPSeries & GPSMAP Series (010-11970-00)
- GARMIN GPSMAP 2-Pin Power/Data Cable - 6 (010-12797-00)
- GARMIN PanoptixLiveScopeLVS12 Trolling Motor Shaft Mount (010-12846-01)
- GARMIN Replacement Transom Mount Transducer Bracket (K00-00118-00)
- GARMIN Marine Network Cable Connector RJ45 - 2-Pack (010-10603-00)
- GARMIN Powered Suction Cup Mount w/Speaker f/n vi 3550LM & 3590LMT (010-11785-00)
- GARMIN GT51M-THP SS TH Pair DownV /SideV 500W Trad. 600W Transducers-12-Pin (010-01966-11)
- Garmin Marine & Boat Speakers & Navigation