Garmin

Garmin GPSMAP 1242xsv GPS/Chartplotter w/GT52 Transducer (Discontinued)


Free Shipping & Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Experience an advanced all-in-1 solution with our GPSMAP 1242xsv keyed combo. Includes transducer for Garmin CHIRP sonar, CHIRP ClearVü and CHIRP SideVü. It also has built-in support for Panoptix all-seeing sonar and premium Garmin sonar modules (transducers sold separately). Features a large, bright screen coupled with a quick and easy-to-use keypad interface with user programmable keys and a multifunction control knob.Complete Network SharingGarmin Marine Network support allows sharing of sonar, maps, user data, dome or open-array radar, IP cameras and Panoptix sonar among multiple units. Includes NMEA 2000 network connectivity and NMEA 0183 support for autopilots, digital switching, weather, media, VHF, AIS and other sensors.Built-in Wi-Fi ConnectivityEnjoy built-in Wi-Fi connectivity for BlueChart Mobile 2.0 and Garmin Helm apps. Garmin Helm allows you to view and control your compatible chartplotter from a compatible smartphone or tablet while providing enhanced situational awareness for the mariner. With BlueChart Mobile, a free app downloaded from the App Store, you can get reliable weather information while you plan marine routes on your iPad or iPhone then wirelessly transfer them to your boat’s compatible networked Garmin chartplotter. You can even stream and control a VIRB action camera from the chartplotter.Built-in ANT ConnectivityEnjoy built-in ANT wireless connectivity directly to quatix marine watches, Garmin Nautix in-view display, gWind Wireless 2 transducer, GNX Wind marine instrument and wireless remote controls. You can even stream and control a VIRB action camera from the chartplotter.Built-in Sonar CapabilitiesRight out of the box, you have access to some amazing sonar capabilities; all you have to add are transducers. Comes with built-in Garmin 1 kW CHIRP sonar, CHIRP ClearVü and CHIRP SideVü scanning sonar. It even supports Panoptix all-seeing sonar, premium Garmin sonar modules and a wide range of transducers (sold separately).Heading, Position Refreshed 10 Times per SecondFast, responsive built-in 10 Hz GPS and GLONASS refreshes your position and heading 10 times each second to make your movement on the screen more fluid. It makes dropping up to 5,000 accurate waypoints — and finding your way back to them — quick and easy.Preloaded with Exceptional Garmin CartographyYou get both LakeVü HD inland waters mapping and BlueChart g3 HD coastal charts.LakeVü HD provides highly detailed freshwater maps that include 17,000+ U.S. lakes, rivers and reservoirs. Included in those are more than 13,000 HD lakes with 1-foot contours shoreline to shoreline. Upgrade to LakeVü HD Ultra with Max Def Lakes.BlueChart g3 HD provides basic coastal charts, tidal stations, currents, depth contours, IALA symbols and fishing charts. It also transitions smoothly between zoom levels and delivers seamless continuity across chart boundaries.Quickdraw Contours to Create Your Own HD MapsInstantly create personalized HD fishing maps on screen with 1-foot contours. Tailor them to fit your needs. These are your maps — you own them. Keep the data to yourself, or share it with the Quickdraw Community on Garmin Connect.Includes transducer with high wide CHIRP, 250 W and CHIRP ClearVü/SideVü, 455/800, 350 W (also available without transducer); Preloaded U.S. LakeVü HD maps and BlueChart g3 HD charts; High-sensitivity internal 10 Hz GPS and GLONASS receiver1242xsv 12" display: 14.1" W x 8.9" H x 2.7" D

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.