Shop All Navigation & GPS Systems
Garmin
Garmin 010-01858-02 5 in. Dezl 580 LMTS GPS Truck Navigator
Mfr # 010-01858-02
Zoro # G404043020
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # 010-01858-02
- Zoro # G404043020
- UPC # 753759188061
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Description
If driving is your business, trust Garmin navigation for the long haul. The dezl 580 LMT-S truck navigator is designed for the professional trucker with customized truck routing with predictive route warnings and a Truck & Trailer Services directory plus easy break planning with timely notifications.
Features- 5.0" truck navigator with maps of North America, plus free lifetime map updates and free live traffic and weather forecasts via the free Smartphone Link app
- Customized truck routing for the size and weight of your truck , plus alerts for upcoming bridge heights, weight limits, sharp curves, steep grades and more
- Truck & Trailer Services directory; even filter truck stops by brand or amenity such as "Flying J" or "Showers"
- Control dezl with your voice, and enjoy Bluetooth hands-free calling and built-in Wi-Fi for easy map and software updates without a computer
- Driver Alerts and Route Warnings
- Easy Break Planning
- HOS Recording when paired with Garmin eLog compliant ELD
- Built-in Wi-Fi for easy updates
- Up Ahead with road signs and trucker-friendly POIs along the route
- Directory of Truck & Trailer Services; filter to find preferred truck stops
- Voice-activated navigation
- Smart notifications and Bluetooth calling
- Easy Route Shaping
- Dispatch and Track
- Dezl 580
- Vehicle suction cup mount
- Vehicle power cable
- USB cable
- Quick start manual
- Battery: Rechargeable lithium-ion
- Display Type: Color TFT, WQVGA
- Display Size: 5.0" (12.7cm) diagonal
- Display Resolution: 480 x 272 pixels
- Battery Life: Up to 2 hours
- Data Cards: Memory card slot
- Storage and Power Capacity: 16 GB; Battery 820 mAh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES V-Ribbed Belt Serpentine Belt, K061490 (K061490)
- BALDWIN FILTERS Fuel Filter, 5-3/8 x 3-11/16 x 5-3/8 In (BF900)
- MILES LUBRICANTS Transmission Fluid, Dexron VI, 55 gal, Drum (MSF400201)
- STEELMAN Master Terminal Tool Kit, 19 Pc (95978)
- GARMIN TOPO US 24K Southeast SD Card (010-C1133-00)
- GARMIN Carrying Case (010-10718-01)
- GARMIN TOPO US 24K North SD Card (010-C1130-00)
- GARMIN GPS Navigation System (DRIVE52LM)
- GARMIN GPS Tracker, 2.7" H x 1.7" D (ELOGELD)
- GARMIN Instinct 2 DEZL Edition (DEZLINSTINCT2)
- GARMIN dezlCam OTR710 (DEZLCAM710)
- Garmin Navigation & GPS Systems