Shop All Fishing Supplies
Garmin
ECHOMAP UHD2 7 in. sv Ice Fishing Bundle w/ECHOMAP UHD2 73sv & GT10HN-IF Trans
Mfr # 010-02684-35
Zoro # G511108438
original price:
$960.99
7% off
new price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-02684-35
- Zoro # G511108438
- UPC # 753759322724
- Country of Origin Taiwan, Province of China
- Category Fishing Supplies
Description
ECHOMAP UHD2 7'' sv Ice Fishing Bundle with ECHOMAP UHD2 73sv & GT10HN-IF TransducerDesigned for the passionate angler, the ECHOMAP UHD2 73sv Ice Fishing Bundle provides detailed maps and sonar so you can transform your fishing experience.Features:Built with a bright 7'' touchscreen display and keyed assistIncluded transducer so you see what's belowBuilt-in flasherGarmin Navionics+ maps with 23,000+ lakesRugged, portable carrying caseECHOMAP UHD2 ChartplotterThe 7'' ECHOMAP UHD2 73sv chartplotter with touchscreen and keyed assist is perfect on the ice or on your boat additional accessory purchase required.Ice Fishing Transducer. This bundle includes the GT10HN-IF, a high narrow CHIRP ice fishing transducer with selectable beamwidth 7 to 16 degrees, and it provides crisp, clear fish arches with excellent target separation.Garmin Navionics+ MapsYou get preloaded Garmin Navionics+ maps for exceptional detail on more than 23,000 U.S. lakes.Custom Combos. You can create custom pages that combine sonar, flashers, and maps on your display.Supports Scanning Sonar. ECHOMAP UHD2 73sv also supports ClearVü and SideVü scanning sonars for nearly photographic images of what's below the boat transducer sold separately.Carrying CaseWhere you take your bundle is up to you. But the rugged, glove-friendly portable carrying case lets you easily transport it from hole to hole and season to season.In the Box:ECHOMAP UHD2 73sv chartplotterGT10HN-IF ice fishing transducerTilt/swivel mountPortable bagBase/handleFoam floatPower cableRechargeable batteryBattery chargerDocumentationGeneral Specifications:Dimensions: 10.5 x 9.5 x 10.5 in. / 26.7 x 22.9 x 26.7 cmTouchscreen: YesDisplay Size: 6.1 x 3.4, 7.0'' in. / 15.5 x 8.7, 17.8 cmDisplay Resolution: 800 x 480 pixelsDisplay Type: WVGA, IPSWeight: 11 lbs / 5.0 kgWaterproof: IPX7Maps & Memory:Accepts Dat
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bedding Fork, Diamond Shaped Tine, Polycarbonate Tine, Wood Handle, Green, 52 in L Handle (PDF1GREEN)
- CORE TARPS 30 ft x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-20X30)
- BLACK & DECKER 40V MAX* Lithium String Trimmer (LST140C)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- GARMIN STRIKER™ 4 Fishfinder Worldwide Version w/77/200kHz - 4-P (010-01550-01)
- GARMIN 100209250 12 in. USA & Canada GN GPS Map Fishfinder Transducer (GAR_100209250)
- GARMIN 100209150 10 in. USA & Canada GN GPS Map Fishfinder Transducer (GAR_100209150)
- GARMIN 100209350 16 in. 86XSV USA & Canada GN GPS Map Fishfinder Transducer (GAR_100209350)
- GARMIN 100209251 12 in. 86XSV USA & Canada GN GPS Map Fishfinder Transducer (GAR_100209251)
- C.E. SMITH Pkg. Alum Horz ClampOn 1.90 in. OD 1-29/32 in. (53730)
- SCOTTY Kayak Fishing Starter Pack (111)
- Garmin Fishing Supplies