Shop All Navigation & GPS Systems
Garmin
dezlCam OTR710
Mfr # DEZLCAM710
Zoro # G608665110
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Battery
- Features Execute a Smooth Arrival with Aerial Views of Loading Docks and Truck Entrances, Get the Best Route for your Rig with Custom Truck Routing and Road Warnings, such as Steep Grades ahead, Keep it Clear and Easy with a Crisp High-Resolution 7 in Display, Need a Shower a Refuel, See the Best Places for Fuel Stops, Comfort Breaks and Overnight Stays, The Built-in Dash Cam Records HD Video and Automatically Saves Videos of Incidents, Use your Truck and Trailer Services Directory
- Display Type TFT
- GPS Type Truck Navigator with Built-In Dash Cam
- Overall Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garmin
- MFR # DEZLCAM710
- Zoro # G608665110
- UPC # 753759298807
- Country of Origin Taiwan, Province of China
- Category Navigation & GPS Systems
Dimensions
Overall Depth | 1 3/8 in |
Overall Width | 6 31/32 in |
Display Size | 7 in |
Overall Height | 4 11/64 in |
Display Height | 3 1/2 in |
Display Width | 6 in |
Details
Item | GPS Navigation Unit |
Power Source | Battery |
Features | Execute a Smooth Arrival with Aerial Views of Loading Docks and Truck Entrances, Get the Best Route for your Rig with Custom Truck Routing and Road Warnings, such as Steep Grades ahead, Keep it Clear and Easy with a Crisp High-Resolution 7 in Display, Need a Shower a Refuel, See the Best Places for Fuel Stops, Comfort Breaks and Overnight Stays, The Built-in Dash Cam Records HD Video and Automatically Saves Videos of Incidents, Use your Truck and Trailer Services Directory |
Display Type | TFT |
GPS Type | Truck Navigator with Built-In Dash Cam |
Description
GPS Navigation Unit, Mounting Type Suction Cup, Display Height 3 1/2 in, Display Width 6 in, Power Source Battery, Display Type TFT, Overall Height 4 11/64 in, Overall Width 6 31/32 in, Display Size 7 in, GPS Type Truck Navigator with Built-In Dash Cam, Overall Depth 1 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Large Dust Cap, Rubber, Matte, PK5 (BB21)
- OTC Gmc Adapter 7/16X20 Fuel Inj Hose (518542)
- MILTON INDUSTRIES Deluxe Compression Tester, S1251 (MILS1251)
- LUMAPRO Miniature Lamp, 356, 4.8W, G3 1/2, 28V, PK10 (356-10PK)
- GARMIN GPS Navigation Unit, Magnetic Mount, Black (DEZLOTR1010)
- GARMIN GPS Tracker, 2.7" H x 1.7" D (ELOGELD)
- GARMIN Garmin Belt Clip f/Dakota® Series (010-11022-10)
- GARMIN Charging/Data Clip f/Forerunner 10 & 15 - Black (010-11029-04)
- GARMIN GPSMAP® 86i Handheld GPS w/inReach® & Worldwide Bas (010-02236-00)
- GARMIN Lithium-ion Battery Pack f/Rino 6xx / 7xx (010-11599-10)
- GARMIN Alkaline Battery Pack f/Rino® 610, 650 & 655t (010-11600-00)
- Garmin Navigation & GPS Systems