Shop All Dashboard Cameras
Garmin
Dash Camera, 12 V DC, 1,080 px
Mfr # DASHCAM47
Zoro # G007167543
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 1080p
- Camera Type Dashboard Camera
- Camera Resolution 1,080 px
- Power Required 12 V DC
- Manufacturers Warranty Length 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # DASHCAM47
- Zoro # G007167543
- UPC # 753759269371
- Country of Origin Taiwan, Province of China
- Category Dashboard Cameras
Dimensions
Manufacturers Warranty Length | 2 yr |
Details
Item | Dashboard Camera |
Resolution | 1080p |
Camera Type | Dashboard Camera |
Camera Resolution | 1,080 px |
Power Required | 12 V DC |
Viewing Angle | 159 Degrees |
Features | Convertible Two-In-One Design Switches Easily from Single-Ear Headset to Dual-Cup Stereo Headphones for Non-Driving Use, Superior Battery Life Allows for upto 50 hours of Continuous Talk Time Between Charges, Use the Included Storage Hook to Stow your Headset and Second Ear Cup when not in Use |
Includes | Dual USB Power Adapter, Adhesive Windshield Mount, Garmin Dash Cam 67W Camera, (2) Vehicle Power Cables (For Upward or Downward Cable Routing), Windshield Mount |
For Use With | Campre 1090 |
Compatible Vehicle Type | Cars |
Connectivity | Wi-Fi Capable |
Pixels | 1920 x 1080 |
Manufacturer Warranty | 1 yr |
Compatible with Manufacturer Model Number | Campre 1090 |
Standards | CE, FCC |
Image Sensor Type | G Sensor |
Functions | G Sensor, Motion Detection |
Connection Type | Wireless |
Compatible Manufacturer Part Number | Campre 1090 |
Compatible Manufacturer Model Number | Campre 1090 |
For Use with Mfr. Model Number | Campre 1090 |
For Use With Mfr. Model Number | Campre 1090 |
Description
Dashboard Camera, Camera Type Dashboard Camera, Compatible Vehicle Type Cars, Compatible with Manufacturer Model Number Campre 1090, Connectivity Wi-Fi Capable, Image Sensor Type G Sensor, Includes Dual USB Power Adapter, Adhesive Windshield Mount, Garmin Dash Cam 67W Camera, (2) Vehicle Power Cables (For Upward or Downward Cable Routing), Windshield Mount, Operating Voltage 12V DC, Connection Type Wireless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHERWOOD PUMP Engine Cooling Pump - E35 (E35)
- CRAFTSMAN Automotive Fender Cover (CMMT14184)
- BOSCH Snow Driver Windshield Wiper Blade -16SD (16SD)
- DONALDSON Oil FilterSpin-On (P577066)
- GARMIN Dash Camera, 12 V DC, 1440 px (DASHCAMMINI2)
- JJ KELLER Dash Camera (64443)
- JJ KELLER Dash Camera (62444)
- GEMINEYE Color Camera, Rectangle, Audio, Infared (EC2024-C)
- ADESSO 4K STARVIS Dash Cam (GO53532G)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- BUYERS PRODUCTS Standard Color Night Vision Camera (8883101)
- Garmin Dashboard Cameras