Shop All Marine & Boat Speakers & Navigation
Garmin
B619 20Tilt Bronze Thru-Hull Transducer - 8-Pin
Mfr # 010-10217-22
Zoro # G4498176
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze, Metal, Fiberglass
- Includes Installation Instructions
- Type Transducer
- Compatibility Garmin Fishfinders: echo 100; echo 101; echo 150; echo 151; echo 151dv; echo 200; echo 201; echo 201dv; echo 300c; echo 301c; echo 301dv; echo 500c; echo 501c; echo 550c; echo 551c; echo 551dv; echoMAP 50dv; echoMAP 50s; echoMAP 70dv; echoMAP 70s
- Maximum Operating Frequency 200 kHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-10217-22
- Zoro # G4498176
- UPC # 753759971731
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Dimensions
Beamwidth Angle | 45 Degrees |
Details
Material | Bronze, Metal, Fiberglass |
Includes | Installation Instructions |
Type | Transducer |
Compatibility | Garmin Fishfinders: echo 100; echo 101; echo 150; echo 151; echo 151dv; echo 200; echo 201; echo 201dv; echo 300c; echo 301c; echo 301dv; echo 500c; echo 501c; echo 550c; echo 551c; echo 551dv; echoMAP 50dv; echoMAP 50s; echoMAP 70dv; echoMAP 70s |
Maximum Operating Frequency | 200 kHz |
Maximum Power Consumption | 500 W |
Minimum Operating Frequency | 77 kHz |
Mount Type | Thru-hull |
Description
Garmin B619 20Tilt Bronze Thru-Hull Transducer - 8-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8 in. to 4-1/2 in. (KDS2320W)
- BILT-RITE MASTEX HEALTH Large Back Car Seat, Blue, 21 Inch Height, 7 Inch Width (10-47062)
- GROTE Solenoid, 4 Terminal, 24V, 85A (82-0311)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (20” in x 15’ ft Roll) (410-2015)
- GARMIN Thru-hull Wide Beam Transducer w/Depth & Temp-20tilt, 8-pin-B175HW (010-12181-22)
- GARMIN Fist Microphone f/VHF 210/215 (010-12506-00)
- GARMIN 12" Protective Cover - Plastic (010-12799-01)
- GARMIN P319 Plastic Thru-Hull Depth/Temp - 8 Pin (010-10194-21)
- GARMIN NMEA 2000 Backbone/Drop Cables (Right Angle) - 1' (010-11089-01)
- GARMIN Garmin GT8HW-IH In-Hull Transducer - 8-Pin (010-12401-10)
- GARMIN Threaded Power Cable f/GLS 10 (010-11425-01)
- Garmin Marine & Boat Speakers & Navigation