AIS™ 800 Blackbox Transceiver
Mfr # 010-02087-00
Zoro # G902943136
Product Information
- Brand Garmin
- MFR # 010-02087-00
- Zoro # G902943136
- UPC # 753759209919
- Country of Origin Germany
- Category Marine & Boat Speakers & Navigation
Description
**As the FCC requires all units sold in the US to be programmed by a qualified technician. Please submit the form below for programming at time of purchase. A copy of the MMSI Registration or FCC Ship Station License is required along with the vessel master or owner's signature on the completed programming form. **
Click here to download form.
Help Avoid Running into Trouble on the Water
- Easy-to-use, reliable communication transmits your vessel information to other AIS receivers in your area while receiving AIS target data
- 5 watts of transmit power with Class B/SO provides faster positioning reporting than ever before1
- Built-in GPS with connector for optional external antenna
- NMEA 2000® connectivity for easy integration with compatible chartplotters and multifunction displays
- Internal VHF antenna splitter allows VHF and AIS to share a single antenna
Increase your situational awareness and confidence on the water with the Garmin AIS 800 transceiver. It has 5 watts of transmit power and provides faster position reporting than ever before1. It transmits your vessel information to other AIS receivers in your area while it receives their AIS target data. Garmin AIS 800 has an internal VHF antenna splitter, which allows the VHF and AIS to share a single antenna. It includes a built-in GPS (with connector for optional external antenna) and integrates seamlessly into the Garmin onboard system. The transceiver features NMEA 2000 connectivity for easy integration with compatible chartplotters and multifunction displays. And it’s all packed into an easy-to-install black box unit with a small footprint.
In The Box
- AIS 800
- NMEA 2000® T-connector
- NMEA 2000 drop cable (2 meters)
- VHF antenna extension (1.2 meters)
- USB adapter cable
- Power cable
- Mounting hardware
- Documentation
1When cruising above 14 knots
This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 20-C EXPLORER AEROSKIN SMOKE (322174)
- SKF Shaft Seal, 3-1/2 x 4-7/16 x 3/8", CRWA1, NBR (34861)
- DONALDSON Air Filter, Primary Finned, P182063 (P182063)
- TITAN Magnetic Tray, 5-7/8"Diameter Round, Stainless Stl, W/ Non Marrin (TIT21264)
- GARMIN B175M Bronze 20° Thru-Hull Transducer - 1kW, 8-Pin (010-11939-22)
- GARMIN Right Angle Power Cable f/MFD Units (010-11425-04)
- GARMIN Cable Grommet f/Network Cables (010-10562-00)
- GARMIN Navionics Vision Plus and Trade NVUS005R U.S. North (010-C1289-00)
- GARMIN GT51M-THP SS TH Pair DownV /SideV 500W Trad. 600W Transducers-12-Pin (010-01966-11)
- GARMIN Garmin GPSMAP® 7x10 Protective Cover (010-12166-02)
- SHAKESPEARE AIS 5215-AIS 36" Squatty Body Antenna f/Sailboats (5215-AIS)
- Garmin Marine & Boat Speakers & Navigation