Airmar DST 810 Smart Transducer - 0° Degree
Mfr # 010-11051-20
Zoro # G603046358
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garmin
- MFR # 010-11051-20
- Zoro # G603046358
- UPC # 753759260989
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
This plastic thru-hull NMEA 2000® smart transducer combines precise depth, speed and temperature signals with attitude sensing for heel/trim and pitch/roll data. It can read depths to 330’ and offers fast 5 Hz water speed signal output for smoother visualization on compatible chartplotters or other displays.
Wireless BLUETOOTH® connectivity makes it easy to manage calibration of sensor data through the Airmar Cast app interface. And the 235 kHz sensor operating frequency helps prevent mutual interference with other echosounder devices on the vessel. The transducer’s wide, fan-shaped beamwidth of 10x44 degrees enables it to find bottom even when installed on steep deadrise hulls or heeling sailboats.
Specifications:
- Frequency: 235kHz
- Power: 100w
- Beamwidth: 10 x 44 degrees
- Maximum Depth: 300 ft.
- Depth/Speed/Temperature: Depth, Temperature and Speed
- Number of Pins: NMEA 2000
- Supported Deadrise/Transom Angles: 0 to 22 degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58215 Smc Resin; Qt (USC-58215)
- HELLA MARINE Slim Line Courtesy Hi Intensity Blue White Bezel 12V (980502241)
- WEATHER GUARD Promaster 136in Wheel Base Floor Mat (89021)
- MILTON INDUSTRIES DH Str Fnt Truck Tire Gage 120 (S929)
- GARMIN NMEA 2000 T Connector (010-11078-00)
- GARMIN GPSMAP1222XSV 12 in. Combo Basemap - No Transducer (GAR0100174102)
- GARMIN Tilt/Swivel Quick-Release Mount (010-12199-03)
- GARMIN Power Cable f/echoSeries (010-11678-10)
- GARMIN Actuator Power Cable (010-11533-00)
- GARMIN Threaded Power Cable f/GLS 10 (010-11425-01)
- INFINITY MPK250 Package w/two (2) INF622 Chrome Speakers (INFMPK250)
- Garmin Marine & Boat Speakers & Navigation