Shop All Sheet Gaskets
Garlock
Tri-Clamp Gasket, 3", .033 Hole
Mfr # 40MPUP-3-.33
Zoro # G4240510
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mesh No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPUP-3-.33
- Zoro # G4240510
- Country of Origin United States
- Category Sheet Gaskets
Details
Item | Tri-Clamp Gasket |
Includes Mesh | No |
Description
Tri-Clamp Gasket, X-Ray Detectable Not Applicable, Mesh Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Grabber Door Catch 10Lb/44 N (S C3-12-10)
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- RANDALL 3' x 4" Wide x 1/4" High Corrugated Aluminum Threshold (3 FT A-77)
- DELTANA Cement Floor Mount Bumper With Holder Oil Rubbed Bronze (DSF444U10B)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSB-250)
- GARLOCK Gasket, 1-1/2 In, TufFlex (A40MPGR-TF-150-E)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, BUNA (40MOU-600)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket for 1-1/2" Tube (ZUSA-SG-E-1.5)
- Garlock Sheet Gaskets