Shop All Sheet Gaskets
Garlock
Thermocouple Gasket, 1/2 In, Viton
Mfr # G-TH-050-V-2
Zoro # G5011097
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Coupler
- Outside Dia. 0.852 in
- Inside Dia. 0.38 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # G-TH-050-V-2
- Zoro # G5011097
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 0.852 in |
Inside Dia. | 0.38 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Viton |
Temp. Range | -30 to 400 Degrees F |
Standards | FDA/ Class VI |
Color | Black |
Product Type | Thermocouple Gasket |
For Piping System | Pharmaceuticals |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Connection/Fitting Type | Coupler |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Coupler, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV 5# Small Profile Grabber Catch (S C3-99-107-05)
- SIMPLEX Latch 2-3/4 in., Simplex (6479932D01)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Aurum Brushed Gold Traditional Cabinet Pull (BP8695128158)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x1/32" (2900-30032)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, FKM (40MPSFY-100)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Silicone (40RXPX-400)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- Garlock Sheet Gaskets