Shop All Sheet Gaskets
Garlock
Thermocouple Gasket, 1/2 In, Silicone
Mfr # G-TH-050-S-2
Zoro # G5013224
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Connection Coupler
- Outside Dia. 0.852 in
- Inside Dia. 0.38 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # G-TH-050-S-2
- Zoro # G5013224
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 0.852 in |
Inside Dia. | 0.38 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | Platinum Silicone |
Color | Clear |
Temp. Range | -40 to 450 Degrees F |
Standards | USP Class VI |
Product Type | Thermocouple Gasket |
Connection/Fitting Type | Coupler |
Sanitary Certification | Pharmacopeia Class VI |
For Piping System | Pharmaceuticals |
Includes Mesh | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Coupler, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Clear, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- ZORO SELECT Ext Spring, Safety Drawbar, Stl, 8 1/2 OAL (1NBT1)
- BALDWIN RESERVE Baldwin Reserve SCCOLXELLTRR150 Single C (SC.COLXELL.TRR.150)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.480 (1NCX5)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (40MPUS100-10SS)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp (40MPX-BUZ-XR-250)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-150)
- ZORO SELECT Gasket, 5" Tube Size, Coupler Connection (DXD-55)
- Garlock Sheet Gaskets