Shop All Sheet Gaskets
Garlock
Thermocouple Gasket, 1/2 In, EPDM
Mfr # G-TH-050-E-2
Zoro # G5011045
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Outside Dia. 0.852 in
- Connection Coupler
- Inside Dia. 0.38 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # G-TH-050-E-2
- Zoro # G5011045
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1/2 in |
Outside Dia. | 0.852 in |
Inside Dia. | 0.38 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | EPDM |
Color | Black |
Standards | FDA/ Class VI |
Temp. Range | -20 to 300 Degrees F |
Product Type | Thermocouple Gasket |
For Piping System | Pharmaceuticals |
Market | Industrial |
Includes Mesh | No |
Sanitary Certification | Pharmacopeia Class VI |
Connection/Fitting Type | Coupler |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Coupler, For Tube Outside Diameter 1/2 in, Inside Diameter 0.4 in, Outside Diameter 0.9 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Header Door Stop, Brass, 1"H x 1-1/2"W (488.15)
- GEAR KEEPER Key Retractor, Large, Belt Clip, 32inL (RT4-5852-E)
- ZORO SELECT Torsion Spring, 270 Deg, 1.342 OD (3HPL6)
- DURA-LIFT Nail-In Rubber Garage Door Bottom Seal for Wood Doors (9 ft.) (DLSF9)
- GARLOCK Gasket Sheet, 15 x15 In, PTFE w/Glass, Blue (3504-15062)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-150)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, FKM (40MOSFY-600)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, EPDM (40MPE-BUZ-XR-400)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- UNIQUE ACCESSORIES 37774 0.062 x 12 x 26 in. Cork Gasket Material (456897)
- Garlock Sheet Gaskets