Shop All Sheet Gaskets
Garlock
Thermocouple Gasket, 1-1/2 In, EPDM
Mfr # G-TH-150-E-2
Zoro # G5011237
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Coupler
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # G-TH-150-E-2
- Zoro # G5011237
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Coupler |
Metal Detectable | No |
Material of Construction | EPDM |
Color | Black |
Standards | FDA/ Class VI |
Temp. Range | -20 to 300 Degrees F |
Product Type | Thermocouple Gasket |
Connection/Fitting Type | Coupler |
For Piping System | Pharmaceuticals |
Sanitary Certification | Pharmacopeia Class VI |
Includes Mesh | No |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Coupler, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Sanitary Certification Pharmacopeia Class VI, Standards ADI Free Certified, CGMP, FDA CFR 177.1550, FDA CFR 177.2600, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 13/32"H x 13/32"W, PK.10 (733RW-034S)
- BRASS ACCENTS Ravenna Knocker 6-7/8" Satin Nickel (A03-K4018-619)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- SOSS Concealed Hinge, Zamac/Steel Material, PR (103CUS4)
- GARLOCK Gasket, PTFE, 1/16 In T, 15 x 15 In (3545)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x1/16" (3700-30062)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp (40MPG-TS-XR-150)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSF-400)
- LASCO FITTINGS Gasket, 4 In, Styrene Butadiene Rubber (22011)
- Garlock Sheet Gaskets