Shop All Sheet Gaskets
Garlock
Sock Screen Gasket, 2 In, Buna/SS
Mfr # SSG-U-L-200-10SS
Zoro # G5011562
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Tri-Clamp
- Metal Detectable Yes
- Material of Construction Buna/316Stainless Steel
- Standards FDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # SSG-U-L-200-10SS
- Zoro # G5011562
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Buna/316Stainless Steel |
Standards | FDA |
Color | Black |
Temp. Range | -30 to 250 Degrees F |
Product Type | Sock Screen Gasket |
Center Construction | Sock |
Includes Mesh | Yes |
Connection/Fitting Type | Tri-Clamp |
Center Material | 316 Stainless Steel |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Color Black, Outside Diameter Style Standard, X-Ray Detectable No, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size 10, Center Material 316 Stainless Steel, Center Construction Sock, Metal Detectable No, Standards FDA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/8" x 9" Electric Strike Aluminum Frame Filler Plate with Lip (AF291LSL)
- FLEXITALLIC Spiral Wound Metal Gasket, 2-1/2In, 304SS (CGI)
- ZORO SELECT Magnetic Mount Hook, 20 lb., 4in.L, 8in.W (35HV65)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Polished Chrome Finish (86691US26)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, Silicone (42RXPX-075)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (40MPU-400)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, BUNA (40MPU-300)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Gasket, 3inTube, I-Line, 2-7/8in.Inside dia (40IT-TS-300)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 3" Tube, 20 Mesh (BULK-OS-SGWS-H-3)
- Garlock Sheet Gaskets