Shop All Sheet Gaskets
Garlock
Sanitary Tri-Clamp Gasket, 1.5", .033 Hole
Mfr # 40MPUP-1.5-.33
Zoro # G3970974
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Sanitary Tri-Clamp Gasket
- Includes Mesh No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40MPUP-1.5-.33
- Zoro # G3970974
- Country of Origin United States
- Category Sheet Gaskets
Details
Item | Sanitary Gasket |
Product Type | Sanitary Tri-Clamp Gasket |
Includes Mesh | No |
Description
Sanitary Gasket, X-Ray Detectable Not Applicable, Mesh Size Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Kenzzi Tamensa 8 In. X 8 In. Glazed Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0510)
- RAYMOND Die Spring, Medium Duty, 2x12 In (103848)
- SCHLAGE DOOR STOP SOLID BRS 3"" (SPS61MB-605)
- TOWER SEALANTS M-D Silver Aluminum/Vinyl Weatherstrip For Door Jambs (01073)
- GARLOCK Sock Screen Gasket, 2 In, Buna/SS (SSG-U-L-200-10SS)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-15062)
- GARLOCK Gasket, Fiber, 1/8 In T, 30 x 30 In (5500)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-200)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, BUNA (40MPU-BUZ-XR-400)
- GARLOCK Gasket, Size 2 1/2 In, Bevel Seat, BUNA (40BSF-250)
- ZORO SELECT Gasket, 1 In, Bevel Seat, PTFE (692-10005)
- Garlock Sheet Gaskets