Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 4In, TRI-Clamp, TUF-STEEL
Mfr # 40MPG-TS-XR-400
Zoro # G4313845
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 4.685 in
- Connection Tri-Clamp
- Inside Dia. 3.843 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPG-TS-XR-400
- Zoro # G4313845
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | TUF-STEEL(R) X-Rayable/Metal Detectable |
Temp. Range | -350 to 550 Degrees F |
Standards | FDA, CLASS VI |
Color | Blue |
For Fluid Type | Oil, Steam |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Material Trade Name | Tuf-Steel |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Reinforced | No |
Center Construction | None |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 1-3/8" x 9" Blank Electric Strike Aluminum Frame Filler Plate (AF29DU)
- REV-A-SHELF Rev-A-Shelf - Heavy-Duty Spring Loaded Appliance Lift Assist Kitchen Cabinet Mechanism with Soft-Close, Zinc (RAS-ML-HDSC)
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- ZORO SELECT Disc Magnet, Neodymium, 2.6 lb. Pull, PK10 (2VAE3)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, BUNA (A80MPU-150)
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 15 x 15 In (3000)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-15125)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (A80MPU-250)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- Garlock Sheet Gaskets