Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 4In, TRI-Clamp, FKM
Mfr # 40MPSFY-BUZ-XR-400
Zoro # G4214576
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Outside Dia. 4.685 in
- Connection Tri-Clamp
- Inside Dia. 3.843 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPSFY-BUZ-XR-400
- Zoro # G4214576
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 4 in |
Outside Dia. | 4.685 in |
Inside Dia. | 3.843 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | FKM X-Rayable/Metal Detectable |
Standards | FDA, CLASS VI |
Temp. Range | -30 to 400 Degrees F |
Color | Blue |
Includes Mesh | No |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 4 in, Inside Diameter 3.8 in, Outside Diameter 4.7 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 225, Viton, 0.13 In., PK10 (U38871.012.0187)
- CORBIN RUSSWIN 6-Pin Keyblank, N3 Keyway, Coined Logo Only, 50 Pack (N3-6PIN-10 (50PK))
- VON DUPRIN Lacquer Sprayed Aluminum Fitting 05039028 (05039028)
- NATIONAL HARDWARE Bracket Handrail Ss (N348-961)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x 1/8" (3700-30125)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, FKM (42MPSFY-075)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, Silicone (40RXPX-150)
- GRUNDFOS 395008 Shaft Seal & Gasket Kit (395008)
- Garlock Sheet Gaskets