Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 3In, TRI-Clamp, EPDM
Mfr # 40MPE-BUZ-XR-300
Zoro # G3927481
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Connection Tri-Clamp
- Outside Dia. 3.583 in
- Inside Dia. 2.878 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40MPE-BUZ-XR-300
- Zoro # G3927481
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 3 in |
Outside Dia. | 3.583 in |
Inside Dia. | 2.878 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | EPDM X-Rayable/Metal Detectable |
Color | Blue |
Temp. Range | -20 to 300 Degrees F |
Standards | FDA, CLASS VI |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Center Construction | None |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 3 in, Inside Diameter 2.9 in, Outside Diameter 3.6 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 8.0mm Nominal Inside dia., PK50 (HOR240)
- BEST Key Blank, N Keyway, Standard, 7 Pins (1A1N1KS473KS800)
- HILLMAN Traditional Key Padlock Key Blank M15 Single For Master Locks, 10PK (85172)
- STRYBUC Deluxe Vent Stop White (85-985W)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp (40MPG-TS-XR-150)
- GARLOCK Gasket, Size 3 In, I-Line, PTFE (40IT-300)
- GARLOCK Gasket, Size 3 In, Bevel Seat, BUNA (40BSB-300)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, Silicone (40MPX-BUZ-XR-200)
- GARLOCK Gasket Sheet, Garlock 9800, 30 x 30 x1/16" (9800-30062)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- Garlock Sheet Gaskets