Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL
Mfr # 40MPG-TS-XR-200
Zoro # G4302103
original price:
$7.64
4% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Tri-Clamp
- Outside Dia. 2.52 in
- Inside Dia. 1.874 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPG-TS-XR-200
- Zoro # G4302103
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.52 in |
Inside Dia. | 1.874 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | TUF-STEEL(R) X-Rayable/Metal Detectable |
Standards | FDA, CLASS VI |
Color | Blue |
Temp. Range | -350 to 550 Degrees F |
For Fluid Type | Oil, Steam |
Includes Mesh | No |
Market | Industrial |
Material Trade Name | Tuf-Steel |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Rubber Grommet Hardware Kit, 125 Pc (W5214)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 15 (AF040-025)
- CODELOCKS Battery Override Cap, For KL1000 (BC-1000)
- MIDWEST FASTENER 2" Clear Plastic Rosette Mirror Hardware 6PK (66186)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 1 In, Bevel Seat, BUNA, Inside Dia.: 0.900" (40BSF-100)
- GARLOCK Gasket Sheet, 1/16 in., Mahogany, Graphite (9900-30062)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, BUNA (40MPU-BUZ-XR-300)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 6" (V96006)
- Garlock Sheet Gaskets