Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 2In, TRI-Clamp, EPDM
Mfr # 40MPE-BUZ-XR-200
Zoro # G3926334
product price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Outside Dia. 2.52 in
- Connection Tri-Clamp
- Inside Dia. 1.874 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPE-BUZ-XR-200
- Zoro # G3926334
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.52 in |
Inside Dia. | 1.874 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | EPDM X-Rayable/Metal Detectable |
Color | Blue |
Standards | FDA, CLASS VI |
Temp. Range | -20 to 300 Degrees F |
Market | Industrial |
Center Construction | None |
Reinforced | No |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Connection/Fitting Type | Tri-Clamp |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, L, 1.21 In W (3DXX6)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Stucco Polyester Sun Screen Cloth (3004181)
- LOCKEY Edge Panic Shield Value Kit Model- (ED41S)
- SPD Welded Blade End Gas Spring (GSWB378589)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, BUNA (40MPUS200-10SS)
- GARLOCK Sanitary Gasket, 4In, TRI-Clamp, Silicone (40MPX-BUZ-XR-400)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, BUNA (42MPU-050)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, FKM (40MPSFY-300)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, Silicone (40RXPX-100)
- Garlock Sheet Gaskets