Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 2In, TRI-Clamp, BUNA
Mfr # 40MPU-BUZ-XR-200
Zoro # G4094727
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Tri-Clamp
- Outside Dia. 2.52 in
- Inside Dia. 1.874 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPU-BUZ-XR-200
- Zoro # G4094727
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 in |
Outside Dia. | 2.52 in |
Inside Dia. | 1.874 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | BUNA X-Rayable/Metal Detectable |
Temp. Range | -30 to 250 Degrees F |
Standards | FDA |
Color | Blue |
Center Construction | None |
Market | Industrial |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Reinforced | No |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Connection/Fitting Type | Tri-Clamp |
Description
Sanitary Gasket, Gasket Material Buna-N, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 in, Inside Diameter 1.9 in, Outside Diameter 2.5 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 250 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress FKM sealing element, 1/2" (dull black) (17768)
- ZORO SELECT All Fit Bushing, OD 1.062 In, PK25 (1EMN8)
- SPD Welded Blade End Gas Spring (GSWB258633)
- KABA ILCO Key Blank, Brass, American Lock, PK10 (1041C-AM1)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Silicone (40RXPX-600)
- GARLOCK Gasket, Bevel Seat, 2-11/32 in. Inside dia (40BSS-TS-250)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, TUF-STEEL (40MPG-TS-XR-200)
- GARLOCK Gasket, 1-1/2in Tube, 1-3/8 in. Inside dia (40BSS-TS-150)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, Outside Dia.: 1.984" (40MPX-BUZ-XR-150)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- Garlock Sheet Gaskets