Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 2-1/2In, TRI-Clamp
Mfr # 40MPG-TS-XR-250
Zoro # G4315656
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 1/2 in
- Connection Tri-Clamp
- Outside Dia. 3.05 in
- Inside Dia. 2.374 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garlock
- MFR # 40MPG-TS-XR-250
- Zoro # G4315656
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 2 1/2 in |
Outside Dia. | 3.05 in |
Inside Dia. | 2.374 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | TUF-STEEL(R) X-Rayable/Metal Detectable |
Temp. Range | -350 to 550 Degrees F |
Color | Blue |
Standards | FDA, CLASS VI |
Material Trade Name | Tuf-Steel |
Includes Mesh | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Reinforced | No |
For Fluid Type | Oil, Steam |
Connection/Fitting Type | Tri-Clamp |
Market | Industrial |
Description
Sanitary Gasket, Gasket Material PTFE/316L Stainless Steel, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 2 1/2 in, Inside Diameter 2.4 in, Outside Diameter 3.1 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 550 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, NA14-BR NCL (ILCO-NA14-BR)
- ZORO APPROVED SUPPLIER 1-1/2 Od Cmp Spring (C-806)
- SCHLAGE COMMERCIAL Passage Sparta Lever 47267038 2-3/4" Springlatch ANSI Strike Satin Chrome (ALX10SPA626)
- MSI Sunset Silver Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0132)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-400)
- GARLOCK Gasket, Size 4 In, Bevel Seat, BUNA (40BSB-400)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-150)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, PTFE (40MPG-250)
- GARLOCK Gasket, Size 1 In, I-Line, PTFE (40IT-100)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x1/16" (3700-30062)
- Garlock Sheet Gaskets