Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 1In, TRI-Clamp, Silicone
Mfr # 40MPX-BUZ-XR-100
Zoro # G3922947
original price:
$1.65
9% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 0.875 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPX-BUZ-XR-100
- Zoro # G3922947
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | Silicone X-Rayable/Metal Detectable |
Color | Blue |
Temp. Range | -40 to 450 Degrees F |
Standards | FDA, CLASS VI |
Reinforced | No |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material Silicone, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -40 Degrees F, Maximum Operating Temperature 450 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, 4 ft., A. Aluminum (B606A-48)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket for 2-1/2" Tube (ZUSA-SG-H-2.5)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 3/4 in W (24IB/70 KD)
- SPEC Compression Spring, Stainless Steel, PK10, C08500682000S (C08500682000S)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, BUNA (42MPU-075)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA (40MPUS250-10SS)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, PTFE (40MPG-400)
- GARLOCK Sanitary Gasket, 1In, TRI-Clamp, EPDM (40MPE-BUZ-XR-100)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- Garlock Sheet Gaskets