Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 1In, TRI-Clamp, FKM
Mfr # 40MPSFY-BUZ-XR-100
Zoro # G4137673
product price: $3.85
/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 0.875 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPSFY-BUZ-XR-100
- Zoro # G4137673
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | FKM X-Rayable/Metal Detectable |
Temp. Range | -30 to 400 Degrees F |
Standards | FDA, CLASS VI |
Color | Blue |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Center Construction | None |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Reinforced | No |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes, Sanitary Certification 3A for Dairy, Pharmaceutical, Food and Beverage
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1-1/2", 1/8" Thick, #150 (BULK-FG-1975)
- MIDWEST FASTENER 9/16" Black Nylon Plastic Flush Head Hole Plugs 10PK (69467)
- HY-KO Cabinet Key Lockable Metal (KO304)
- DELTANA Round Universal Floor Bumper 2" Bright Brass (UFB5000U3)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, EPDM (40MPE-BUZ-XR-300)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-150)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA, Standards: FDA (40MPU-100)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, Tuf-Steel(R) (40MOG-TS-600)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- TEADIT Restructured PTFE gasket sheet (TEALON TF1590)
- Garlock Sheet Gaskets