Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 1In, TRI-Clamp, EPDM
Mfr # 40MPE-BUZ-XR-100
Zoro # G3887387
product price: $0.98
/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Outside Dia. 1.984 in
- Connection Tri-Clamp
- Inside Dia. 0.875 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPE-BUZ-XR-100
- Zoro # G3887387
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 in |
Outside Dia. | 1.984 in |
Inside Dia. | 0.875 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | EPDM X-Rayable/Metal Detectable |
Standards | FDA, CLASS VI |
Color | Blue |
Temp. Range | -20 to 300 Degrees F |
Reinforced | No |
Connection/Fitting Type | Tri-Clamp |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Market | Industrial |
Includes Mesh | No |
Description
Sanitary Gasket, Gasket Material EPDM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 in, Inside Diameter 0.9 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -20 Degrees F, Maximum Operating Temperature 300 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Tag Numbered 31 to 60, White, 30 PK (33J876)
- ZORO SELECT Piston Seal, 1 5/8 IDx2 OD, 3/16 Wx3/16 H (2JAX2)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 7/8 in (1XRX9)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, Silicone (42RXPX-050)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- GARLOCK Gasket, 3 In, TufFlex (A40MPGR-TF-300-E)
- GARLOCK Gasket, Size 6 In, Tri-Clamp, EPDM (40MOE-600)
- GARLOCK Sock Screen Gasket, 1-1/2 In, Buna/SS (SSG-U-L-150-10SS)
- GARLOCK Gasket Sheet, 1/8 in., Blue and Off-White (3760U-30125)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket for 6" Tube (ZUSA-SG-T-6)
- Garlock Sheet Gaskets