Shop All Sheet Gaskets
Garlock
Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM
Mfr # 40MPSFY-BUZ-XR-150
Zoro # G4027807
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Connection Tri-Clamp
- Outside Dia. 1.984 in
- Inside Dia. 1.377 in
- Metal Detectable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garlock
- MFR # 40MPSFY-BUZ-XR-150
- Zoro # G4027807
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Tube Size | 1 1/2 in |
Outside Dia. | 1.984 in |
Inside Dia. | 1.377 in |
Outside Diameter Style | Standard |
Details
Item | Sanitary Gasket |
Connection | Tri-Clamp |
Metal Detectable | Yes |
Material of Construction | FKM X-Rayable/Metal Detectable |
Temp. Range | -30 to 400 Degrees F |
Standards | FDA, CLASS VI |
Color | Blue |
Market | Industrial |
Connection/Fitting Type | Tri-Clamp |
Reinforced | No |
For Piping System | Dairy, Food and Beverage, Pharmaceuticals |
Includes Mesh | No |
Center Construction | None |
Sanitary Certification | 3A for Dairy, Pharmaceutical, Food and Beverage |
Description
Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type Tri-Clamp, For Tube Outside Diameter 1 1/2 in, Inside Diameter 1.4 in, Outside Diameter 2 in, Color Blue, Outside Diameter Style Standard, X-Ray Detectable Yes, Minimum Operating Temperature -30 Degrees F, Maximum Operating Temperature 400 Degrees F, Mesh Size Not Applicable, Center Material Not Applicable, Center Construction None, Reinforced No, Metal Detectable Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Gasket, Service Weight, Dual Tite, 8" (V96008)
- ZORO SELECT Double Snap Bolt, Chrome, 3-7/16 In (1RCB1)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Transitional Cabinet Knob and Backplate (BP228640CHBRZ)
- PEMKO Door Sweep, Aluminum Flange Material (18062DNB36)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, PTFE (42MPG-050)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- GARLOCK Gasket, Size 2 1/2 In, I-Line, PTFE (40IT-250)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Tuf-Steel(R) (40MPG-TS-300)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x1/16" (3700-30062)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, Silicone (40RXPX-200)
- Garlock Sheet Gaskets